Shop All Shutters and Accessories
Dayton
30 in Backdraft Damper / Wall Shutter, 30-1/2 in x 30-1/2 in
Mfr # 4FZJ9
Zoro # G2581494
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shutter Mounting Position Vertical
- Shutter Mounting Location Wall
- Shutter Construction Material Stainless Steel Frame and Tie Rods
- Shutter Free Area 5.452 sq ft
- Shutter Opening Required 30-1/2 in x 30-1/2 in
Product Information
- Brand Dayton
- MFR # 4FZJ9
- Zoro # G2581494
- UPC # 190735324509
- Country of Origin United States
- Category Shutters and Accessories
Dimensions
Shutter Overall Size | 33 in x 33 in |
Fits Fan Dia. | 30 in |
Frame Depth | 2 in |
Flange Width | 1 1/2 in |
Mounting Hole Size | Prepunched |
Open Depth | 5 3/4 in |
Frame Opening Width | 30 in |
Overall Diameter | 33 in |
Overall Length | 5 1/4 in |
Rough Opening Diameter | 30 1/2 in |
Fits Fan Diameter | 30 in |
Overall Width | 33 in |
Rough Opening Length | 30 1/2 in |
Rough Opening Width | 30.5 in |
Overall Height | 33 in |
Frame Opening Height | 30 in |
Description
33 In.H-W 5 1/4 In.L SS Backdraft Dampr, Damper Application Backdraft, For Nominal Duct Diameter Not Applicable, Frame Material Stainless Steel, Number of Panels 2, Maximum Air Velocity 2500 fpm, Overall Height 33 in, Rough Opening Diameter 30 1/2 in, Rough Opening Shape Square, Fits Fan Diameter 30 in, For Duct Shape Not Applicable, Free Area 5.4 sq ft, Overall Width 33 in, Frame Material Thickness 0 in, Overall Length 5 1/4 in, Connection Type Not Applicable, Frame Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 15X20X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (15201.13 4PK)
- DURAFLOW FILTRATION Washable Aluminum Air Filter - 16 x 25 x 1 (HDA3188)
- HONEYWELL Popup2025 20" X 25" Popup (POPUP2025)
- BROAN Exhaust Fan, 200 CFM, 120V AC, Duct Diameter 8 in (505)
- DAYTON 42 in Backdraft Damper / Wall Shutter, 42-1/2 in x 42-1/2 in (4FZJ1)
- DAYTON 30 in Whole House Fan Economy Ceiling Shutter / Ceiling Shutter (3HHR3)
- DAYTON 20 in Backdraft Damper / Wall Shutter, 20-1/2 in x 20-1/2 in (4FZH6)
- DAYTON Shutter (502GST16)
- DAYTON 30 in Backdraft Damper / Wall Shutter, 30-1/2 in x 30-1/2 in (1C055)
- DAYTON 42 in Backdraft Damper / Wall Shutter, 42-1/2 in x 42-1/2 in (1C210)
- AIR CONDITIONING PRODUCTS CO Low Velocity Exhaust Shutter 10" - 502-STD-10 (502-STD-10)
- Dayton Shutters and Accessories