Shop All 3-Phase AC Motors
Dayton
3-Phase General Purpose Motor, 5 HP, 213/5T Frame, 230/460V AC Voltage, 1,175 Nameplate RPM
Mfr # 36VF39
Zoro # G1860470
product price: $904.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$904.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- RPM Range 1,101-1,200
- Voltage 230/460V AC
- Frame 213/5T
Product Information
- Brand Dayton
- MFR # 36VF39
- Zoro # G1860470
- UPC # 190735275719
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 3 3/8 in |
Shaft Dia. | 1 3/8 in |
Length Less Shaft | 13 5/8 in |
Overall Length | 16 in |
Manufacturers Warranty Length | 1 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1,175, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 13.4/6.7 A, 213/5T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX D65A10GAV, Pressure Line, 10 micron, Outside-In (MF0059144)
- BROWNING 2 Groove Cast Iron Fhp - Bushed Sheave, 2BK65H (2BK65H)
- FESTO Self-Aligning Rod Coupler FK-M5 (FK-M5)
- KRYTOX 2 oz Tube White (280 AC)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56H Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (31LH31)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,145 Nameplate RPM (36VF64)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143-5T/56HZ Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (2NKY2)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (194147.00)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (36VF15)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56C Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (36VF71)
- BALDOR-RELIANCE Baldor-Reliance 50 Hertz Motor, KM3454-57, 3 PH, 0.25 IP44 HP, 1425 RPM, 230/400 V, TEFC, 56C Frame (KM3454-57)
- Dayton 3-Phase AC Motors