Shop All 3-Phase AC Motors
Dayton
3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 3,500 Nameplate RPM
Mfr # 194146.00
Zoro # G3399505
product price: $1,320.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,320.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 5
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Product Information
- Brand Dayton
- MFR # 194146.00
- Zoro # G3399505
- UPC # 190735227596
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 13 1/16 in |
Manufacturers Warranty Length | 3 yr |
Overall Length | 16 3/16 in |
Shaft Dia. | 1 1/8 in |
Shaft Length | 2 3/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 3,500, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 12/6.0 A, 184T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 0.50Hp Washdown Motor, 3 Phase, 1800 Rpm, 208-230/460 V, 56C Frame, Tefc (112429.00)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (71-3N6-6FV)
- SPEEDAIRE Swivel Assembly (6WA70-1)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6304-2NSE9C3 (6304-2NSE9C3)
- DAYTON Capacitor-Start/Run Washdown Motor, 2 HP, 56HC Frame, 208-230V AC Voltage, 1,745 Nameplate RPM (11G257)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 145TC Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (4THX5)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 48 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (3N350)
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (5K410)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (31TT11)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (31LH49)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,160 Nameplate RPM (36VF55)
- Dayton 3-Phase AC Motors