Shop All 3-Phase AC Motors
Dayton
3-Phase General Purpose Motor, 2 HP, 182/4T Frame, 208-230/460V AC Voltage, 1,165 Nameplate RPM
Mfr # 4GYY8
Zoro # G2779822
product price: $898.99
/ea
Free Shipping & Returns
$898.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 2
- RPM Range 1,101-1,200
- Voltage 208-230/460V AC
Product Information
- Brand Dayton
- MFR # 4GYY8
- Zoro # G2779822
- UPC # 190735324721
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 2 3/4 in |
Shaft Dia. | 1 1/8 in |
Overall Length | 16 9/16 in |
Length Less Shaft | 13 13/16 in |
Manufacturers Warranty Length | 3 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,165, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 6.6/3.3 A, 182/4T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel14MJ BULKHEAD UNION W/LN (2700-LN-14-14)
- LDI INDUSTRIES Valve, Solenoid, 120 V (ESS151-26)
- BANDO 14M Ht Timing Belt, 3150-14M-115 (3150-14M-115)
- NORD Speed Reducer, Right Angle, 56C, 30:1 (SK1SI63Y-56C-30:1)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182/4T Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (36VF28)
- DAYTON 3-Phase General Purpose Motor, 7 1/2 HP, 254/6U Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (2N985)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (36VF05)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 143/5TC Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (36VF73)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143/5TC Frame, 230/460V AC Voltage, 3,505 Nameplate RPM (4TJA8)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143-5T/56HZ Frame, 208-230/460V AC Voltage (2NKX8)
- WEG 00156OS3EJPR56J-S, 1.5 HP, 3600 RPM, ODP, 56J FRAME, 208-230/460 VOLTS (00156OS3EJPR56J-S)
- Dayton 3-Phase AC Motors