Shop All 3-Phase AC Motors
Dayton
3-Phase General Purpose Motor, 2 HP, 182/4 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM
Mfr # 36VF25
Zoro # G0692216
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
- Frame 182/4
Product Information
- Brand Dayton
- MFR # 36VF25
- Zoro # G0692216
- UPC # 190735275573
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 2 1/4 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 13 5/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 15 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 6.0/3.0 A, 182/4 Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 40X72X7-R2LS32-S (40X72X7-R2LS32-S)
- CARLISLE AX21 Gold-Ribbon Cog-Belt (AX21)
- GATES Preventive Maintenance Tools, 13398 COMBO SHEAVE GAUGE (13398 COMBO SHEAVE GAUGE)
- CHIEF Hydraulic PTO Pump, 540RPM, 13 Min. HP (GP-PTO-A-5-6-S)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 182/4 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (36VF24)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182T/4T Frame, 208-230/460V AC Voltage, 3,540 Nameplate RPM (2NKY7)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182/4T Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (36VF28)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (31LH56)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (31LH49)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (194147.00)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01018ET3E215T-W22)
- Dayton 3-Phase AC Motors