Shop All 3-Phase AC Motors
Dayton
3-Phase General Purpose Motor, 2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,745 Nameplate RPM
Mfr # 36VF20
Zoro # G0692259
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face/Base
- HP 2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Product Information
- Brand Dayton
- MFR # 36VF20
- Zoro # G0692259
- UPC # 190735275528
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 14 in |
Manufacturers Warranty Length | 1 yr |
Shaft Dia. | 7/8 in |
Length Less Shaft | 11 3/4 in |
Shaft Length | 2 1/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,745, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 5.4/2.7 A, 143/5TC Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S5M-550 Timing Belt, 150-S5M-550 (150-S5M-550)
- INTERSTATE PNEUMATICS 1/4 Inch Mini Brass Compact Regulator (W1130B-D)
- MASTER PNEUMATIC FILTER REGULATOR (FR11-04NG)
- BETA 1 FILTERS Air Filter replacement filter for KA530012 / KELTEC (B1AF0005150)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,155 Nameplate RPM (31LH44)
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 56 Frame, 115/208-230V AC Voltage (5K263BG)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (36VF49)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 182/4T Frame, 230/460V AC Voltage, 1,165 Nameplate RPM (36VF35)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143-5T/56HZ Frame, 208-230/460V AC Voltage (2NKX8)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (36VF79)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (EM3665T)
- Dayton General Purpose AC Motors