Shop All 3-Phase AC Motors
Dayton
3-Phase General Purpose Motor, 2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,740 Nameplate RPM
Mfr # 36VF53
Zoro # G0692161
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Face/Base
- HP 2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Product Information
- Brand Dayton
- MFR # 36VF53
- Zoro # G0692161
- UPC # 190735275856
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Shaft Dia. | 7/8 in |
Shaft Length | 2 1/4 in |
Overall Length | 12 3/8 in |
Length Less Shaft | 10 1/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,740, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 5.3/2.6 A, 143/5TC Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO Dwv Flex Coupl 2 X 2 (P1056-22)
- DDS Shaft Seal, TCV, 45mm ID, Fluoro Rubber (456212TCV)
- DODGE Setscrew Ball Bearings, SC/SCU Pillow Block, P2B-SC-107 (123813)
- DODGE Setscrew Ball Bearings, SC/SCU Pillow Block, P2B-SC-103 (123809 P2B-SC-103)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (36VF56)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56H Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (31LH32)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 182/4 Frame, 208-230/460V AC Voltage, 3,510 Nameplate RPM (36VF26)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,435 Nameplate RPM (36VF76)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 143/5TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (36VF45)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 213/5T Frame, 208-230/460V AC Voltage, 1,175 Nameplate RPM (36VF30)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (31LH56)
- Dayton 3-Phase AC Motors