Shop All 3-Phase AC Motors
Dayton
3-Phase General Purpose Motor, 2 HP, 143/5T Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM
Mfr # 53DD28
Zoro # G1725363
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 2
- RPM Range 1,701-1,800
Product Information
- Brand Dayton
- MFR # 53DD28
- Zoro # G1725363
- UPC # 190735905296
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 10 1/2 in |
Overall Length | 12 7/8 in |
Shaft Dia. | 7/8 in |
Shaft Length | 2 1/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,745, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 5.7-5.3/2.7 A, 143/5T Frame, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Inverter Rated Yes, Motor Shaft Design Keyed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MP-06MP HEX NIPPLE (5404-12-06)
- CLIMAX METAL PRODUCTS Coupling, Aluminum (RC-025-A)
- POWERDRIVE Idler Sprocket, Ball, ANSI 60 (HB60A13X5/8)
- PIX Belt, B/5L, 21/32 x 35 in. OC (B32/5L350)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (31LH40)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143-5T/56HZ Frame, 230/460V AC Voltage, 3,505 Nameplate RPM (2NKY1)
- DAYTON 3-Phase General Purpose Motor, 7 1/2 HP, 213/5T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (36VF41)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 182/4 Frame, 208-230/460V AC Voltage, 1,170 Nameplate RPM (36VE89)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,135 Nameplate RPM (4THW8)
- DAYTON 3-Phase General Purpose Motor, 15 HP, 213/5T Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (36VF44)
- CENTURY MOTORS 3HP 460/200-230V 1725RPM Motor (H887L)
- Dayton General Purpose AC Motors