Shop All 3-Phase AC Motors
Dayton
3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,780 Nameplate RPM
Mfr # 36VF54
Zoro # G0692155
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Nonventilated
- Motor Mounting Type Face
- HP 1/4
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Product Information
- Brand Dayton
- MFR # 36VF54
- Zoro # G0692155
- UPC # 190735275863
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 8 7/8 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 10 11/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/4 HP, Nameplate RPM 1,780, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.40/0.70 A, 56C Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 5/8 in Bore dia (1C-062-A)
- LINCOLN Digital Oil Meter, 4.0 GPM, 1500 PSI (967)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (S41-3P)
- DAYTON B158 V-Belt, 161" Outside Length, 21/32" Top Width, 1 Ribs (3X374)
- DAYTON 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (194153.00)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (194145.00)
- DAYTON 3-Phase General Purpose Motor, 20 HP, 254/6T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (4GZC7)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (48ZK02)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (31LH67)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56H Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (31TT22)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 182T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U32P3D)
- Dayton 3-Phase AC Motors