Shop All 3-Phase AC Motors
Dayton
3-Phase General Purpose Motor, 1/2 HP, 48 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM
Mfr # 10C897
Zoro # G4076913
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1/2
- RPM Range 1,701-1,800
Product Information
- Brand Dayton
- MFR # 10C897
- Zoro # G4076913
- UPC # 190735108727
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 9 13/16 in |
Shaft Length | 1 1/2 in |
Manufacturers Warranty Length | 1 yr |
Shaft Dia. | 1/2 in |
Overall Length | 11 1/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.9-1.9/1.0 A, 48 Frame, Hz 60/50 Hz, Motor Service Factor 1, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Inverter Rated Yes, Motor Shaft Design Flat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Multi-Speed Belts, 1622V297 (1622V297)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB26H100 (TB26H100)
- FAULHABER BRUSHLESS DC MOTOR WITH GEARHEAD 5/16IN GEARMOTOR (3564V0060 38/1S)
- COXREELS Hydraulic Swivel NITRILE replacement o-r (7516-SEALKIT)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143-5T/56HZ Frame, 230/460V AC Voltage, 3,515 Nameplate RPM (2NKX9)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (3N442)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56HC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (48ZK03)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (36VF90)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (31LH59)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143-5T/56HZ Frame, 208-230/460V AC Voltage (2NKX8)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143/5TC Frame, 230/460V AC Voltage, 3,505 Nameplate RPM (4TJA8)
- Dayton General Purpose AC Motors