Shop All 3-Phase AC Motors
Dayton
3-Phase General Purpose Motor, 1 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage, 3,520 Nameplate RPM
Mfr # 31TU22
Zoro # G8571306
original price:
$315.49
44% off
new price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Face/Base
- HP 1
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Product Information
- Brand Dayton
- MFR # 31TU22
- Zoro # G8571306
- UPC # 190735256282
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 10 3/4 in |
Shaft Length | 2 1/8 in |
Shaft Dia. | 7/8 in |
Overall Length | 13 1/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 3,520, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.9/1.5 A, 143-5TC/56HCZ Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base, Motor Mounting Position All Angle, Inverter Rated Yes, Motor Shaft Design Keyed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupler Plug, MNPT, 1/2, Steel, PK2 (5ZVH8)
- D&D 1120mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1120)
- CONTINENTAL CONTITECH 1/2" ID x 300 ft. PVC Air Hose 300 PSI GY (PLG05030-300)
- SPEEDAIRE Guide Roller Set (PN31XG6202G)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 3,460 Nameplate RPM (36VF17)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (20VD22)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 182/4 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (2N933)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (31LH43)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 182/4T Frame, 208-230/460V AC Voltage, 1,170 Nameplate RPM (4GYY7)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56H Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (31TT16)
- U.S. MOTORS 3-Phase General Purpose Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U25P2D)
- Dayton General Purpose AC Motors