Shop All 3-Phase AC Motors
Dayton
3-Phase General Purpose Motor, 1 1/2 HP, 182/4 Frame, 208-230/460V AC Voltage, 1,170 Nameplate RPM
Mfr # 36VE89
Zoro # G0692286
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- RPM Range 1,101-1,200
- Voltage 208-230/460V AC
- Frame 182/4
Product Information
- Brand Dayton
- MFR # 36VE89
- Zoro # G0692286
- UPC # 190735275238
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 7/8 in |
Shaft Length | 2 1/4 in |
Length Less Shaft | 14 3/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 16 5/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,170, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 4.5/2.2 A, 182/4 Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 5/8" X 1/2" ID Split Recessed Screw Coup, Stl, Bo (CC-062-050)
- CONCENTRIC INTERNATIONAL Gear Pump, 2 Stage, 3600 RPM, 13.6 GPM (1003754)
- DAYTON Radial Bearing, Double Shield, 17mm Bore (1ZGG6)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 143T Frame, 1,725 Nameplate RPM (L1318T)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 182/4 Frame, 208-230/460V AC Voltage, 1,170 Nameplate RPM (36VE88)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56C Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (36VF71)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,435 Nameplate RPM (36VF76)
- DAYTON 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (194150.00)
- DAYTON 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 3,540 Nameplate RPM (194155.00)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,150 Nameplate RPM (31LH47)
- WEG 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00236ET3E145T-W22)
- Dayton General Purpose AC Motors