Shop All 3-Phase AC Motors
Dayton
3-Phase General Purpose Motor, 1 1/2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM
Mfr # 36VF68
Zoro # G0692058
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- RPM Range 1,701-1,800
- Voltage 230/460V AC
- Frame 143/5TC
Product Information
- Brand Dayton
- MFR # 36VF68
- Zoro # G0692058
- UPC # 190735276006
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Shaft Dia. | 7/8 in |
Overall Length | 13 5/8 in |
Shaft Length | 2 1/4 in |
Length Less Shaft | 11 3/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.3/2.1 A, 143/5TC Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Hose Fitting, 1/4 In. ID, 1/4-18, (M)NPT (30E631)
- DAYTON Shaft Collar, Set Screw, 3/16 In, St, PK100 (1F536)
- COXREELS Electric Motor, 1/3HP Reversible, 12V DC, 1 (15228-1)
- GATES XPB2800 Metric V-Belt, 2800mm Outside Length, 17mm Top Width, 1 Ribs (XPB2800)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 213/5T Frame, 208-230/460V AC Voltage, 1,175 Nameplate RPM (36VF30)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (3N696)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (31LH71)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (36VF61)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 182/4T Frame, 230/460V AC Voltage, 1,165 Nameplate RPM (36VF35)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (31LH63)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 48 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (103818.00)
- Dayton General Purpose AC Motors