Shop All Bench Vises
Dayton
3" Machine Vise with Fixed Base
Mfr # 4YG28
Zoro # G2999211
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Fixed
- Max. Travel 5 in in Both X and Y Directions
- Throat Depth (In.) 1 1/8 in
- Jaw Deflection 0.002 in @ 2000 lbs
- Overall Height (In.) 5-1/2 in
Product Information
- Brand Dayton
- MFR # 4YG28
- Zoro # G2999211
- UPC # 190735338612
- Country of Origin China
- Category Bench Vises
Dimensions
Jaw Width | 3" |
Throat Depth (In.) | 1 1/8 in |
Overall Height (In.) | 5-1/2 in |
Overall Length (In.) | 11 in |
Jaw Width (In.) | 3 in |
Details
Base Type | Fixed |
Max. Travel | 5 in in Both X and Y Directions |
Jaw Deflection | 0.002 in @ 2000 lbs |
Base | Fixed |
Item | Machine Vise |
Features | Cross and Longitudinal Handle Rotates Above Machine Table Surface |
Jaw Opening (In.) | 3 in |
Type | Cross Vise |
Description
Machine Vise, Cross Vise, Fixed Base, Jaw Width (In.) 3 in, Jaw Opening (In.) 3 in, Throat Depth (In.) 1 1/8 in, Overall Length (In.) 11 in, Overall Height (In.) 5-1/2 in, Max. Travel 5 in in Both X and Y Directions, Jaw Deflection 0.002 in @ 2000 lbs, Cross and Longitudinal Handle Rotates Above Machine Table Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnet with Clip, 38 lb. Pull, MX2000VB02 (MX2000VB02)
- BOSCH BOSCH 11265EVS 1-5/8" Spline Combination Rotary Hammer Drill Corded 13Amp Variable Speed (11265EVS)
- VAUGHAN Hammer Rip 10Oz Lil' Pro (9)
- HANSEN Metric and Fractional 3 Row Socket Tray Set for 1/4" and 3/8" Drive Sockets, Hi-Viz Yellow, 4 Pieces (92006)
- DAYTON 4" Machine Vise with Fixed Base (31LZ65)
- DAYTON 6" Machine Vise with Fixed Base (6Z845)
- DAYTON 3" Machine Vise with Fixed Base (31LZ64)
- DAYTON 6" Machine Vise with Fixed Base (4TK04)
- DAYTON 8" Machine Vise with Fixed Base (4YG29)
- DAYTON 8" Machine Vise with Fixed Base (3W766)
- WESTWARD Multi-Jaw Rotat.Vise, Serrated Jaw, 7.75"L (54ZV76)
- Dayton Vises & Presses