Shop All V-Belts
Dayton
2L340 Cogged V-Belt, 34" Outside Length, 1/4" Top Width, 1 Ribs
Mfr # 13V784
Zoro # G5140721
product price: $6.09
/ea
$6.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 2L
- Industry Number 2L340
- Number of Ribs 1
- Top Width 1/4"
- Thickness 5/32"
Product Information
Dimensions
Top Width | 1/4" |
Outside Length | 34" |
Belt Trade Size | 2L |
Details
Item | Cogged V-Belt |
V-Belt Section | 2L |
Industry Number | 2L340 |
Number of Ribs | 1 |
Thickness | 5/32" |
Material | Polyurethane body, Polyester cords |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | Cogged V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Edge Construction | Wrapped |
Application | Multiple V-Belt Drives, Single V-Belt Drives |
Belt Material | Polyurethane |
Number of Bands | 1 |
Resistance Properties | Heat Resistant, Oil Resistant |
Maximum Operating Temperature | 194 Degrees F |
Reinforcing Cord Material | Polyester |
Minimum Operating Temperature | -22 Degrees F |
Description
Cogged V-Belt, Belt Material Polyurethane, Edge Construction Wrapped, Industry Number 2L340, Number of Bands 1, Outside Length 34 in, Reinforcing Cord Material Polyester, Thickness 0.156 in, Top Width 0.25 in, Belt Trade Size 2L, V-Belt Type Fractional Horsepower, Application Multiple V-Belt Drives, Single V-Belt Drives, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Nylon Hose Sleeve2.54" ID NYLON SLEEVE-100' (NHS-254-100 FT)
- REELCRAFT 1/2" x 50 ft PVC Low Pressure Garden hose 300 psi YL (S601053-50)
- TRITAN Sprocket , 80 Chain Size, 26 # of Teeth (80SF26H)
- BALDWIN FILTERS Hydraulic Element, 4.41" O.D., 60 gpm (PT23598-MPG)
- DAYTON 4L750 V-Belt, 75" Outside Length, 1/2" Top Width, 1 Ribs (4L750)
- DAYTON 3VX1120 Cogged V-Belt, 112" Outside Length, 3/8" Top Width, 1 Ribs (2L403)
- DAYTON BX91 Cogged V-Belt, 94" Outside Length, 21/32" Top Width, 1 Ribs (3HFD1)
- DAYTON 5VX880 Cogged V-Belt, 88" Outside Length, 5/8" Top Width, 1 Ribs (2L439)
- DAYTON B41 V-Belt, 44" Outside Length, 21/32" Top Width, 1 Ribs (6A156)
- DAYTON A40 V-Belt, 42" Outside Length, 1/2" Top Width, 1 Ribs (1A109)
- MASTER DRIVE INC Classical "B" V-Belt, B255 (B255SEL)
- Dayton V-Belts