Shop All V-Belts
Dayton
2L280 Cogged V-Belt, 28" Outside Length, 1/4" Top Width, 1 Ribs
Mfr # 13V783
Zoro # G4963253
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 2L
- Industry Number 2L280
- Top Width 1/4"
- Number of Ribs 1
- Outside Length 28"
Product Information
Dimensions
Top Width | 1/4" |
Outside Length | 28" |
Belt Trade Size | 2L |
Details
Item | Cogged V-Belt |
V-Belt Section | 2L |
Industry Number | 2L280 |
Number of Ribs | 1 |
Thickness | 5/32" |
Material | Polyurethane body, Polyester cords |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | Cogged V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Belt Material | Polyurethane |
Minimum Operating Temperature | -22 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Reinforcing Cord Material | Polyester |
Application | Multiple V-Belt Drives, Single V-Belt Drives |
Maximum Operating Temperature | 194 Degrees F |
Edge Construction | Wrapped |
Number of Bands | 1 |
Description
Cogged V-Belt, Belt Material Polyurethane, Edge Construction Wrapped, Industry Number 2L280, Number of Bands 1, Outside Length 28 in, Reinforcing Cord Material Polyester, Thickness 0.156 in, Top Width 0.25 in, Belt Trade Size 2L, V-Belt Type Fractional Horsepower, Application Multiple V-Belt Drives, Single V-Belt Drives, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Mounting Base (3M279)
- THRIVE Waylube 1168 ISO 68 55 Gal Drum (455425)
- SMC Pneumatic Regulator 7-125psi 3/8in Npt (AR30-N03BG-Z)
- DODGE Gear Products, Ta4M Motor Mount Assy, 244391 (244391)
- DAYTON A82 V-Belt, 84" Outside Length, 1/2" Top Width, 1 Ribs (6L189)
- DAYTON BX48 Cogged V-Belt, 51 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A127 (6A127)
- DAYTON 2/B51 Banded V-Belt, 54-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G877)
- DAYTON 3VX1320 Cogged V-Belt, 132" Outside Length, 3/8" Top Width, 1 Ribs (2L406)
- DAYTON BX86 Cogged V-Belt, 89" Outside Length, 21/32" Top Width, 1 Ribs (3GXC2)
- DAYTON C65 V-Belt, 69" Outside Length, 7/8" Top Width, 1 Ribs (3GWL8)
- PIX Belt, Muscle- B/5L, 21/32 x 58 in. OC (B55M)
- Dayton V-Belts