Shop All V-Belts
Dayton
2L160 Cogged V-Belt, 16" Outside Length, 1/4" Top Width, 1 Ribs
Mfr # 13V776
Zoro # G5140685
original price:
$7.68
12% off
new price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 2L
- Industry Number 2L160
- Top Width 1/4"
- Number of Ribs 1
- Thickness 5/32"
Product Information
Dimensions
Top Width | 1/4" |
Outside Length | 16" |
Belt Trade Size | 2L |
Details
V-Belt Section | 2L |
Item | Cogged V-Belt |
Industry Number | 2L160 |
Number of Ribs | 1 |
Thickness | 5/32" |
Material | Polyurethane body, Polyester cords |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | Cogged V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Maximum Operating Temperature | 194 Degrees F |
Belt Material | Polyurethane |
Number of Bands | 1 |
Application | Multiple V-Belt Drives, Single V-Belt Drives |
Edge Construction | Wrapped |
Reinforcing Cord Material | Polyester |
Minimum Operating Temperature | -22 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Description
Cogged V-Belt, Belt Material Polyurethane, Edge Construction Wrapped, Industry Number 2L160, Number of Bands 1, Outside Length 16 in, Reinforcing Cord Material Polyester, Thickness 0.156 in, Top Width 0.25 in, Belt Trade Size 2L, V-Belt Type Fractional Horsepower, Application Multiple V-Belt Drives, Single V-Belt Drives, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CR-SKF Type CRWA5 Small Bore Radial Shaft Seal, 7/8 in ID x 1-3/8 in OD x 1/4 in W, Nitrile Lip (8660)
- PNEUMADYNE Manifold, Metal, NPT, 3-1/4 In. L (M10-125-4)
- MARTIN SPROCKET & GEAR (3020) Spk Roller Double Tb, D60CTB95 (D60CTB95)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D04A25GAV, Pressure Line, 25 micron (ZX-D04A25GAV)
- DAYTON C169 V-Belt, 173" Outside Length, 7/8" Top Width, 1 Ribs (3GWT4)
- DAYTON A128 V-Belt, 130" Outside Length, 1/2" Top Width, 1 Ribs (3X633)
- DAYTON 4/B103 Banded V-Belt, 106-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs (13V562)
- DAYTON 3/B112 Banded V-Belt, 115-3/4" Outside Length, 2" Top Width, 3 Ribs (3HEZ5)
- DAYTON 3L600 V-Belt, 60" Outside Length, 3/8" Top Width, 1 Ribs (3L600)
- DAYTON 2/B85 Banded V-Belt, 88-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEY1)
- CARLISLE AX32 Gold-Ribbon Cog-Belt (AX32)
- Dayton V-Belts