Shop All Tubeaxial Fans and Accessories
Dayton
24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC
Mfr # 7AG48
Zoro # G3377893
product price: $4,921.99
/ea
Free Shipping & Returns
$4,921.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208-230/460
- Drive Type Belt Drive
- Number of Blades 6
- Height 37 1/4 in
- Blade Dia. 24 in
Product Information
- Brand Dayton
- MFR # 7AG48
- Zoro # G3377893
- UPC # 00190735324608
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Height | 37 1/4 in |
Blade Dia. | 24 in |
Width | 26 7/8 in |
Bolt Circle Dia. | 25 3/4 in |
Dimension B | 16 3/4 in |
Inlet Dia. | 24 7/16 in |
Dimension E | 7/16 in |
Shaft Dia. | 1 in |
Dimension C | 24 5/16 in |
Max. Depth | 18 in |
Max. Motor Height | 10 in |
Dimension D | 18 in |
Outlet Dia. | 24 7/16 in |
Dimension A | 27 in |
Overall Length | 18 in |
Body Diameter | 24 1/2 in |
Propeller Shaft Diameter | 1 in |
Blade Diameter | 24 in |
Overall Diameter | 27 in |
Bolt Circle Diameter | 25 3/4 in |
Overall Height | 37 1/4 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 24 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 2 hp, Airflow @ 0.000 in SP 9,112 cfm, Maximum Noise Level @ 5 Feet 43 sones, Assembly Unassembled, For Air Type Corrosive Vapor, Blade Material Stainless Steel, Housing Material Stainless Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 25 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANBY Air Purifier, UV Light, Hepa Filter, White (DAP143BAW-UV)
- JOHNSON CONTROLS Wel18A-602R Brass Well 3-1/2 (WEL18A-602)
- ARM & HAMMER Pleated Air Filter, 16" x 20" x 1", 4 Pack (KA16X20X1_4)
- MRCOOL 24K BTU 230V 17.5 SEER Ductless Mini-Split Heat Pump System (A-24-HP-230C)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF43)
- DAYTON Fan Guard, For Use With 4TM86 and 3C412 (508211)
- DAYTON 34" Tubeaxial Fan (166208A)
- DAYTON Fan Guard, For Use With 4TM81 and 4C660 (508207)
- DAYTON 34" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F853)
- DAYTON Curb Cap, 6 In. H, 42 In. W, 42 In. D (166231)
- DAYTON 34" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF94)
- Dayton Tubeaxial Fans and Accessories