Shop All Tubeaxial Fans and Accessories
Dayton
24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC
Mfr # 7AF79
Zoro # G2857032
Free Shipping & Returns
$1,931.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Voltage 115/208-230
- Phase 1
- Height 37 1/4 in
- Number of Blades 6
Product Information
- Brand Dayton
- MFR # 7AF79
- Zoro # G2857032
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Height | 37 1/4 in |
Blade Dia. | 24 in |
Width | 26 7/8 in |
Max. Depth | 18 in |
Max. Motor Height | 10 in |
Dimension C | 24 5/16 in |
Dimension E | 7/16 in |
Housing Dia. w/o Mtg. Flange | 24 5/16 in |
Inlet Dia. | 24 7/16 in |
Dimension A | 27 in |
Shaft Dia. | 1 in |
Housing Dia. w/Mtg. Flange | 27 in |
Dimension B | 16 3/4 in |
Dimension D | 18 in |
Outlet Dia. | 24 7/16 in |
Bolt Circle Dia. | 25 3/4 in |
Overall Length | 18 in |
Overall Height | 37 1/4 in |
Overall Diameter | 27 in |
Blade Diameter | 24 in |
Bolt Circle Diameter | 25 3/4 in |
Body Diameter | 24 1/2 in |
Propeller Shaft Diameter | 1 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 24 in, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 2 hp, Airflow @ 0.000 in SP 9,112 cfm, Maximum Noise Level @ 5 Feet 43 sones, Assembly Unassembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 25 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL InSight HEPA Air Purifier, 360 sq ft Room Capacity, Black (HPA5200B)
- NAVAC Refrigerant Leak Detector (NML1)
- LENNOX Motor, 208 to 230V, 1/6 HP, 825 rpm, PSC, 208-230 VAC 1 Ph 60 Hz Volts (65G60)
- KING ELECTRIC Kcv Cove Heater 83" 120V 935W White (KCV1210-W)
- DAYTON 42" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F871)
- DAYTON Fan Guard, For Use With 4TM80 and 4C659 (508206)
- DAYTON 34" Tubeaxial Fan Blade (166158)
- DAYTON 21" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230VAC (7AH42)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF32)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF82)
- DAYTON 34" Tubeaxial Fan (166208A)
- Dayton Tubeaxial Fans and Accessories