Shop All Tubeaxial Fans and Accessories
Dayton
24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC
Mfr # 7AF77
Zoro # G2708903
product price: $2,318.99
/ea
Free Shipping & Returns
$2,318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/208-230
- Drive Type Belt Drive
- Number of Blades 6
- Blade Dia. 24 in
- Height 37 1/4 in
Product Information
- Brand Dayton
- MFR # 7AF77
- Zoro # G2708903
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Dia. | 24 in |
Height | 37 1/4 in |
Width | 26 7/8 in |
Shaft Dia. | 1 in |
Max. Depth | 18 in |
Outlet Dia. | 24 7/16 in |
Bolt Circle Dia. | 25 3/4 in |
Dimension A | 27 in |
Housing Dia. w/Mtg. Flange | 27 in |
Dimension C | 24 5/16 in |
Dimension E | 7/16 in |
Inlet Dia. | 24 7/16 in |
Dimension D | 18 in |
Housing Dia. w/o Mtg. Flange | 24 5/16 in |
Dimension B | 16 3/4 in |
Max. Motor Height | 10 in |
Overall Height | 37 1/4 in |
Body Diameter | 24 1/2 in |
Overall Diameter | 27 in |
Propeller Shaft Diameter | 1 in |
Overall Length | 18 in |
Bolt Circle Diameter | 25 3/4 in |
Blade Diameter | 24 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 24 in, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 1/2 hp, Airflow @ 0.000 in SP 7,925 cfm, Maximum Noise Level @ 5 Feet 39 sones, Assembly Unassembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 25 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Filter Cartridge, Steamer-7Cb5 (9618-11)
- FOLLETT ICE Ice/Water Switch (PD502409)
- SCHNEIDER ELECTRIC Pilot light, Harmony XB5, grey plastic, red, 22mm, universal LED, plain lens, 230...240V AC (XB5AVM4)
- XPOWER Air Scrubber NFR12 12" Diameter Washable Outer Nylon Mesh Filter (NFR12)
- DAYTON 36" Tubeaxial Fan Blade (166159)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7AF40)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AG33)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230VAC (7AF90)
- DAYTON 18" Tubeaxial Fan, 115VAC (166003A)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F931)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF32)
- Dayton Tubeaxial Fans and Accessories