Shop All Tubeaxial Fans and Accessories
Dayton
24" Tubeaxial Fan
Mfr # 166258
Zoro # G4121241
product price: $1,943.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$1,943.99
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Blade Dia. 24 in
- Height 27 in
- Number of Blades 6
- Width 27 in
Product Information
- Brand Dayton
- MFR # 166258
- Zoro # G4121241
- UPC # 190735371473
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Dia. | 24 in |
Height | 27 in |
Width | 27 in |
Dimension C | 24 313/1000 in |
Dimension A | 27 in |
Max. Depth | 18 in |
Housing Dia. w/o Mtg. Flange | 24 5/16 in |
Outlet Dia. | 24 5/8 in |
Shaft Dia. | 1 in |
Max. Motor Height | 10 in |
Dimension B | 16 3/4 in |
Bolt Circle Dia. | 5/16 in |
Housing Dia. w/Mtg. Flange | 27 in |
Inlet Dia. | 24 5/8 in |
Dimension D | 18 in |
Dimension E | 24 in |
Overall Length | 18 in |
Overall Height | 27 in |
Propeller Shaft Diameter | 1 in |
Body Diameter | 24 5/8 in |
Blade Diameter | 24 in |
Center Height | 16 3/4 in |
Bolt Circle Diameter | 25 3/4 in |
Overall Diameter | 27 in |
Description
Tubeaxial Fan, Blade Diameter 24 in, Maximum Motor Horsepower 3 hp, Minimum Motor Horsepower 1/20 hp, Maximum Motor Speed 1,910 RPM, Minimum Motor Speed 1,062 RPM, Maximum Airflow 10,310 cfm, Minimum Airflow 5,730 cfm, Maximum Static Pressure 1 in wc, For Air Type Emergency Smoke, Assembly Unassembled, Blade Material Steel, Housing Material Steel, Number of Blades 6, Standards AMCA Sound and Air, Bolt Circle Diameter 25 3/4 in, Includes Drive Package No, Includes Motor No
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK ROOF ROOF REPAIR 3""X25' (QR325)
- JMF ADPT 3/8""X1/2""COMP (4338455)
- TITUS Titus II Reset Volume Controller (CSC-3004)
- JOHNSON CONTROLS A19Bbc-2C 120/208/240V Spdt (A19BBC-2C)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF47)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F961)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F832)
- DAYTON 42" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F872)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF72)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7J369)
- DAYTON 24" Tubeaxial Fan Blade (166156)
- Dayton Tubeaxial Fans and Accessories