Shop All Shutters and Accessories
Dayton
20 in Backdraft Damper / Wall Shutter, 20-1/2 in x 20-1/2 in
Mfr # 4FZJ7
Zoro # G3152965
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shutter Mounting Position Vertical
- Shutter Mounting Location Wall
- Shutter Construction Material Stainless Steel Frame and Tie Rods
- Shutter Free Area 2.281 sq ft
- Shutter Opening Required 20-1/2 in x 20-1/2 in
Product Information
- Brand Dayton
- MFR # 4FZJ7
- Zoro # G3152965
- UPC # 190735324486
- Country of Origin United States
- Category Shutters and Accessories
Dimensions
Shutter Overall Size | 23 in x 23 in |
Fits Fan Dia. | 20 in |
Mounting Hole Size | Prepunched |
Flange Width | 1 1/2 in |
Open Depth | 5 3/4 in |
Frame Depth | 2 in |
Frame Opening Height | 20 in |
Frame Opening Width | 20 in |
Fits Fan Diameter | 20 in |
Rough Opening Width | 20.5 in |
Rough Opening Length | 20 1/2 in |
Rough Opening Diameter | 20 1/2 in |
Overall Height | 23 in |
Overall Length | 5 1/4 in |
Overall Diameter | 23 in |
Overall Width | 23 in |
Description
23 In.H-W 5 1/4 In.L SS Backdraft Dampr, Damper Application Backdraft, For Nominal Duct Diameter Not Applicable, Frame Material Stainless Steel, Number of Panels 1, Maximum Air Velocity 2500 fpm, Overall Height 23 in, Rough Opening Diameter 20 1/2 in, Rough Opening Shape Square, Fits Fan Diameter 20 in, For Duct Shape Not Applicable, Free Area 2.4 sq ft, Overall Width 23 in, Frame Material Thickness 0 in, Overall Length 5 1/4 in, Connection Type Not Applicable, Frame Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET 1/4 SEALRIGHT REBUILD KIT (19041)
- MASTER Oil Fired Radiant Heater, 125,000 BtuH, 3,125 sq ft Heat Area 14 gal (MH-125-OFR-A)
- TEMPCO Heater, 120V, 14 In. L, 1200 Deg F (CSF00060)
- DAYTON Portable Electric Jobsite & Garage Heater, 5600W/4200W, 208/240V AC (3VU36)
- DAYTON 24 in Backdraft Damper / Wall Shutter, Front Flange (2FTW6)
- DAYTON 48 in Backdraft Damper / Wall Shutter, 51-1/2 in x 51-1/2 in (53DR19)
- DAYTON MotorPack, 4 1/2" H, 5 3/8" W, 115/230 V (818FJ3)
- DAYTON 14 in Backdraft Damper / Wall Shutter, 14-1/2 in x 14-1/2 in (3HHP5)
- DAYTON 16 in Backdraft Damper / Wall Shutter, 16-1/2 in x 16-1/2 in (2C520)
- DAYTON 30 in Whole House Fan Premium Ceiling Truss Shutter / Ceiling Shutter (3HHR7)
- DAYTON 30 in Backdraft Damper / Wall Shutter, Front Flange (2FTX1)
- Dayton Shutters and Accessories