Shop All Refrigerant Recovery Systems
This Product is Discontinued
Dayton
2-Port Refrigerant Recovery Machine (Discontinued)
Mfr # 4UKV9
Zoro # G1060333
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type 2-Port
- Electrical Connections NEMA 5-15p Male Plug
- Hose Connection 1/4 in Male
- Voltage 115 V
- For Use With Category III R12, R134a, R401C, R406A, R500, Category IV R22, R401A, R401B, R402B, R407C, R407D, R408A, R409A, R411A, R411B, R412A, R502, R509, Category V R402A, R404A, R407A, R407B, R410A, R507
Product Information
- Brand Dayton
- MFR # 4UKV9
- Zoro # G1060333
- UPC # 190735335338
- Country of Origin China
- Category Refrigerant Recovery Systems
Dimensions
Height (In.) | 20 in |
Depth (In.) | 11 in |
Width (In.) | 15 in |
Details
Item | Refrigerant Recovery Machine |
Type | 2-Port |
Electrical Connections | NEMA 5-15p Male Plug |
Hose Connection | 1/4 in Male |
Voltage | 115 V |
For Use With | Category III R12, R134a, R401C, R406A, R500, Category IV R22, R401A, R401B, R402B, R407C, R407D, R408A, R409A, R411A, R411B, R412A, R502, R509, Category V R402A, R404A, R407A, R407B, R410A, R507 |
Weight (Lbs.) | 43 lb |
Requires | Connection Hoses and Recovery Tank |
Operating Temp. Range (F) | 32 Degrees to 104 Degrees |
Compressor | Oilless |
Includes | Detachable 6 ft Cord With NEMA 5-15P Grounded Plug, Manual Changeover From Liquid To Vapor, Automatic Safety Shut Off, Shoulder Carry Strap, And In-Line Filter Dryer |
Motor HP | 1/2 hp |
Description
Refrigerant Recovery Machine, 2-Port, Height (In.) 20 in, Depth (In.) 11 in, Width (In.) 15 in, NEMA 5-15P Male Plug Electrical Connections, Hose Connection 1/4 in Male, Motor HP 1/2 hp, Voltage 115 V, Operating Temp. Range (F) 32 Degrees to 104 Degrees , Requires Connection Hoses and Recovery Tank, Oilless Compressor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.