Shop All Tubeaxial Fans and Accessories
Dayton
18" Tubeaxial Fan Blade
Mfr # 166175
Zoro # G1938282
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 6
- Blade Dia. 18 in
- Hub Bore 7/8 in
- For Use With Fan No. 4C661
Product Information
- Brand Dayton
- MFR # 166175
- Zoro # G1938282
- UPC # 190735322291
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Dia. | 18 in |
Details
Item | Tubeaxial Fan Blade |
Number of Blades | 6 |
Hub Bore | 7/8 in |
For Use With | Fan No. 4C661 |
Description
Tubeaxial Fan Blade, Blade Dia. 18 in, Number of Blades 6, Hub Bore 7/8 in, For Use With Fan No. 4C661
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG 8 in. D X 8 in. D Adjustable 90 deg Galvanized Steel Furnace Pipe Elbow (GV1330-A)
- ARMSTRONG INTERNATIONAL Steam Trap, 150 psi, 400F, 5 In. L (800-050-150)
- HEIL QUAKER Inducer Motor Assembly, 460V (1171315)
- VOGELZANG US STOVE DR6/ Barometric Damper (BD-06)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF37)
- DAYTON 34" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF94)
- DAYTON 30" Tubeaxial Fan, 200 to 230/460VAC (166010)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7AF38)
- DAYTON 42" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F871)
- DAYTON 21" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230VAC (7AH42)
- DAYTON 34" Tubeaxial Fan Blade (166158)
- Dayton Tubeaxial Fans and Accessories