Shop All Shutters and Accessories
Dayton
16 in Backdraft Damper / Gable Shutter, 17 in x 17 in
Mfr # 3HHR1
Zoro # G2861311
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shutter Mounting Position Vertical
- Shutter Mounting Location Wall
- Shutter Construction Material Extruded Aluminum Frame and G-90 Galvanized Tie Rods
- Shutter Free Area 1.402 sq ft
- Shutter Opening Required 17 in x 17 in
Product Information
- Brand Dayton
- MFR # 3HHR1
- Zoro # G2861311
- UPC # 190735289754
- Country of Origin United States
- Category Shutters and Accessories
Dimensions
Shutter Overall Size | 19 in x 19 in |
Fits Fan Dia. | 16 in |
Mounting Hole Size | Prepunched |
Flange Width | 1 1/2 in |
Open Depth | 5 1/4 in |
Frame Depth | 1 1/2 in |
Length | 19 in |
Overall Width | 19 in |
Rough Opening Diameter | 16 1/2 in |
Mounting Hole Diameter | 1/4 in |
Fits Fan Diameter | 16 in |
Rough Opening Length | 17 in |
Overall Height | 19 in |
Overall Length | 5 1/4 in |
Rough Opening Width | 17 in |
Description
19 In.H-W 5 1/4 In.L Alu Gable Shutter Dampr, For Nominal Duct Diameter Not Applicable, Frame Material Aluminum, Number of Panels 1, Maximum Air Velocity 2500 fpm, Overall Height 19 in, Rough Opening Diameter 16 1/2 in, Rough Opening Shape Square, Fits Fan Diameter 16 in, For Duct Shape Not Applicable, Free Area 1.4 sq ft, Overall Width 19 in, Frame Material Thickness 0.8 in, Overall Length 5 1/4 in, Connection Type Not Applicable, Frame Depth 1 1/2 in, Rough Opening Length 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Limit Switch, 140 deg. F Manual Reset (S1-025-27747-009)
- ASCO S262Sg02N3Fj5 120V 1" Npt. 2-Way (S262SG02N3)
- TOUGH GUY Flue Brush, Wire, OAL7 1/4 In, Dia 1 1/4 In (2FCC6)
- DIVERSITECH Heat Pump Riser, Two Piece, 6 In, Black (HPR-6-2PG)
- DAYTON Wall Backdraft Damper, Vertical, Wall, 24 1/2 in x 24 1/2 in (2C523)
- DAYTON 48 in Agricultural Wall Exhaust Shutter, 54 in x 54-1/2 in (4GY95)
- DAYTON 36 in Whole House Fan Economy Ceiling Shutter / Ceiling Shutter (3HHR4)
- DAYTON 10 in Backdraft Damper / Wall Shutter, 10-1/2 in x 10-1/2 in (4C555)
- DAYTON 30 in Whole House Fan Premium Ceiling Truss Shutter / Ceiling Shutter (3HHR7)
- DAYTON 18 in Backdraft Damper / Wall Shutter, Front Flange (3HHN7)
- DAYTON 16 in Backdraft Damper / Wall Shutter, 16-1/2 in x 16-1/2 in (1C743)
- Dayton Shutters and Accessories