Shop All Submersible Sump Pumps
Dayton
1/4 HP 1-1/4" F Plug-In Utility Pump 120V AC No Switch Included
Mfr # 11C685
Zoro # G4262973
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 20 ft
- Discharge NPT 1-1/4" F
- Housing Material Stainless steel
- HP 1/4
- Hz 60
Product Information
- Brand Dayton
- MFR # 11C685
- Zoro # G4262973
- UPC # 190735110614
- Country of Origin China
- Category Submersible Sump Pumps
Dimensions
Cord Length | 20 ft |
Length | 10-5/8" |
Cord Size | 18/3 |
Diameter | 5-5/8" |
Cord Length - Pumps | 20 ft. |
Min. Sump Pit Dia. | 18 in |
Width | 5-5/8" |
Height | 10-5/8" |
Max. Diameter Solids | 3/16 in |
Discharge Dia. | 1 1/4 in |
Body Dia. | 5 5/8 in |
Width at Widest Point | 5 5/8 in |
Overall Height | 10 5/8 in |
Minimum Water Depth | 12 in |
Description
Plug-In Utility Pump, HP 1/4, Rated Voltage 120V AC, Hz 60, Phase - Pumps 1, Amps 3.20, Switch Actuation No Switch Included, Body Material Stainless Steel, Impeller Material Stainless Steel, Shaft Seal Material - Pumps Buna-N, Ceramic, Stainless Steel, Flow Rate @ 5 Ft. of Head 21 gpm, Flow Rate @ 10 Ft. of Head 15 gpm, Flow Rate @ 15 Ft. of Head 8 gpm, Max. Head 20 ft, Min. Sump Pit Dia. 18 in, Minimum Water Depth 12 in, Body Dia. 5 5/8 in, Width at Widest Point 5 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump Muffler, 40 Micron, 1 In NPT In. (22A609)
- TACO Impeller, In-Line, EPDM/Rubber (110-207RP)
- DAYTON Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in Flanged Inlet Size, 17 Stage (5UWL6)
- ARMSTRONG PUMPS Hydronic Circulating Pump, 1/12 hp, 115, 1 Phase, NPT/Flange Connection (174031MF-013)
- DAYTON 1/2 HP 2" Plug-In Utility Pump 120V AC Float (1XHV4)
- DAYTON 1/2 HP 1-1/2" F Submersible Sump Pump 120V AC Tether (3BB77)
- DAYTON 1/2 HP 1-1/2" F Submersible Sump Pump 120V AC Tether (3BB69)
- DAYTON 1/2 HP 1-1/4" M Submersible Sump Pump 120V AC Tether (3YU68)
- DAYTON 1/3 HP 1-1/4" M Submersible Sump Pump 120V AC Vertical (3YU72)
- DAYTON 1 HP 2" Plug-In Utility Pump 120V AC Float (1XHV5)
- GOULDS WATER TECHNOLOGY Sump Pump, Submersable, 1/3 HP, 115V, 1PH (LSP0311)
- Dayton Submersible Sump Pumps