Shop All Attic Exhaust Ventilators
Dayton
1380 CFM Gable Mount Attic Fan, 120V
Mfr # 10W196
Zoro # G4263332
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Control Method - Roof Ventilators Automatic
- Max. Attic Area (Sq.-Ft.) 1,900 sq ft
- Hz 60
- HP 1/10 hp
Product Information
- Brand Dayton
- MFR # 10W196
- Zoro # G4263332
- UPC # 190735110140
- Country of Origin China
- Category Attic Exhaust Ventilators
Dimensions
Dome Dia. (In.) | 15 1/2 in |
Rough Opening Diameter | 15 1/2 in |
Overall Height | 6 7/8 in |
Overall Width | 21 in |
Overall Length | 21 in |
Overall Diameter | 17 in |
Description
Attic Exhaust Fan, Control Type Thermostat, Blade Material Steel, Exhaust Airflow @ 0.000 in SP 1,320 cfm, Fire Safety Shut-Off No, High-Efficiency Motor No, Housing Material Plastic, Includes Humidistat No, Includes Shutter No, Includes Thermostat Yes, Maximum Attic Area 1,900 sq ft, Motor Horsepower 1/10 hp, Mounting Location Gable, Nameplate Voltage 120V AC, Overall Diameter 17 in, Overall Height 6 7/8 in, Overall Length 21 in, Overall Width 21 in, Dome Shape Not Applicable
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- CARRIER Wheel, 11" x 11", 1/2" Bore (LA22ZA120)
- CADET ComPak Heater w/Stat, 1500W, 240V (CS152T)
- HOSHIZAKI Water Regulator(V46Da-6) (4A0911-06)
- DAYTON 120V Roof Mount Attic Fan, 1500 CFM (10N201)
- DAYTON 1650 CFM Gable Mount Attic Fan, 120V (10W199)
- DAYTON Ventilator Combo Kit, Gable Mount, 120 V, Hz: 60 (347HX8)
- DAYTON DAYTON Alu/Steel 8"H 21.25"W Exhst Fan (347HY0)
- DAYTON Attic Ventilator Kit, Gable Mount, 16"dia, Hz: 60 (347HY1)
- DAYTON 1220 CFM Gable Mount Attic Fan, 120V (10W193)
- ILIVING Smart Solar Attic Round 14 in. Black 1750 CFM, Cools up to 2000 sq. ft. Exhaust Fan (ILG8SF301)
- Dayton Attic Exhaust Ventilators