Shop All Tubeaxial Fans and Accessories
Dayton
12" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC
Mfr # 7AF34
Zoro # G3292764
Free Shipping & Returns
$1,357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Voltage 230/460
- Number of Blades 4
- Height 19 3/4 in
- Blade Dia. 12 in
Product Information
- Brand Dayton
- MFR # 7AF34
- Zoro # G3292764
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Height | 19 3/4 in |
Blade Dia. | 12 in |
Width | 14 9/16 in |
Housing Dia. w/Mtg. Flange | 14 7/16 in |
Dimension A | 14 7/16 in |
Inlet Dia. | 12 1/4 in |
Dimension D | 12 in |
Outlet Dia. | 12 1/4 in |
Dimension C | 12 3/16 in |
Bolt Circle Dia. | 13 1/2 in |
Max. Motor Height | 9 in |
Shaft Dia. | 5/8 in |
Max. Depth | 12 in |
Dimension E | 5/16 in |
Housing Dia. w/o Mtg. Flange | 12 3/16 in |
Dimension B | 8 3/4 in |
Overall Diameter | 14 1/2 in |
Overall Length | 12 in |
Propeller Shaft Diameter | 5/8 in |
Overall Height | 19 3/4 in |
Bolt Circle Diameter | 13 1/2 in |
Body Diameter | 12 1/4 in |
Blade Diameter | 12 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 12 in, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 1/3 hp, Airflow @ 0.000 in SP 1,767 cfm, Maximum Noise Level @ 5 Feet 34 sones, Assembly Unassembled, For Air Type Flammable Vapor, Blade Material Aluminum, Housing Material Steel, Number of Blades 4, Number of Speeds 1, Motor Enclosure Totally Enclosed Nonventilated, Standards AMCA, Bolt Circle Diameter 13 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16 in. x 20 in. x 1 in. MERV 12 Pleated AC Furnace Air Filter, 12PK (16201.12 12PK)
- SUPCO Capillary Rolls (5PAK)
- TRESCO LIGHTING Tresco 72in Frosted Diffuser (X72-DIFF-FR)
- AAF FLANDERS 24X36X1 Fbg Furn Filter (10055.012436)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF45)
- DAYTON 30" Tubeaxial Fan (166207A)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF31)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7AF44)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7AF71)
- DAYTON 24" Tubeaxial Fan Blade (166156)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AG32)
- Dayton Tubeaxial Fans and Accessories