Shop All Tubeaxial Fans and Accessories
Dayton
12" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC
Mfr # 7AF35
Zoro # G3035304
Free Shipping & Returns
$1,200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208-230/460
- Drive Type Belt Drive
- Blade Dia. 12 in
- Number of Blades 4
- Height 19 3/4 in
Product Information
- Brand Dayton
- MFR # 7AF35
- Zoro # G3035304
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Dia. | 12 in |
Height | 19 3/4 in |
Width | 14 9/16 in |
Dimension B | 8 3/4 in |
Max. Motor Height | 9 in |
Outlet Dia. | 12 1/4 in |
Dimension A | 14 7/16 in |
Dimension E | 5/16 in |
Max. Depth | 12 in |
Dimension D | 12 in |
Housing Dia. w/Mtg. Flange | 14 7/16 in |
Dimension C | 12 3/16 in |
Bolt Circle Dia. | 13 1/2 in |
Inlet Dia. | 12 1/4 in |
Housing Dia. w/o Mtg. Flange | 12 3/16 in |
Shaft Dia. | 5/8 in |
Bolt Circle Diameter | 13 1/2 in |
Blade Diameter | 12 in |
Body Diameter | 12 1/4 in |
Overall Height | 19 3/4 in |
Overall Length | 12 in |
Overall Diameter | 14 1/2 in |
Propeller Shaft Diameter | 5/8 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 12 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1/2 hp, Airflow @ 0.000 in SP 1,904 cfm, Maximum Noise Level @ 5 Feet 42 sones, Assembly Unassembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 4, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 13 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Manifold Gauge Set, 2 Valve, 3 Hoses (4PDG1)
- AAON MODULE COMP PROTECTION 24V (P77380)
- DAYTON Front Legs, PK2 (VE2RDZ3FLG)
- HONEYWELL HOME TRADELINE SWITCHING RELAY 120V 50/60HZ (RA832A1066)
- DAYTON 42" Tubeaxial Fan (166210A)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F842)
- DAYTON Fan Guard, For Use With 4TM85 and 3C411 (508210)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7AF71)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F921)
- DAYTON 34" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7AF95)
- DAYTON Discharge Cap, 26-3/32 In. H, 32 In. W (166221A)
- Dayton Tubeaxial Fans and Accessories