Shop All Check Valves
Dayton
1/2" Slip PVC Spring Check Valve
Mfr # 4RG70
Zoro # G0617924
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Slip x Slip
- Connection SLIP
- Body Material PVC
- Length 4-13/32"
Product Information
- Brand Dayton
- MFR # 4RG70
- Zoro # G0617924
- UPC # 190735332160
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Length | 4-13/32" |
Pipe or Tube Size - Check Valves | 1/2 in |
Overall Height | 1-3/4" |
Size | 1/2" |
Width | 1-3/4" |
Pipe or Tube Size | 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves PVC, Pipe or Tube Size 1/2 in, Connection Type Slip x Slip, Max. Temp. - Valves 120 Degrees F, Max. Steam Pressure - Valves Not Rated, Spring Material Stainless Steel, Application - Valves General Purpose, Length 4 13/32 in, Width 1 3/4 in, Overall Height 1 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Vessel Repair Kit, 3/4 to 1 In. (RK1-375V)
- ZURN Retro Fit Extension And Hardware 6" (GT2700-35-6-EXT)
- PLASTIC TRENDS CAP PVC S&D 3"" SOLV WELD (P1603)
- KOHLER Artifacts 18" Towel Bar (72567-SN)
- DAYTON 3/4" FIPT PVC Spring Check Valve (4RG65)
- DAYTON 1-1/2" Socket PVC Ball Check Valve (4RG92)
- DAYTON 1-1/2" Socket PVC True Union Swing Waste Water Check Valve (4RG90)
- DAYTON 2" MNPT x FNPT Ductile Iron Spring Check Valve (4RK71)
- DAYTON 1-1/4" or 1-1/2" MNPT TPR Screw-In Check Valve (4UN78)
- DAYTON 2" Socket PVC Ball Check Valve (4RG93)
- ZORO SELECT 1/4" FNPT Brass Poppet Spring Check Valve (CHK BRS 450-4F4F-B)
- Dayton Valves