Shop All Shutters and Accessories
Dayton
12 in Backdraft Damper / Wall Shutter, 14-1/2 in x 14-1/2 in
Mfr # 53DR10
Zoro # G9180775
original price:
$61.29
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shutter Mounting Position Vertical
- Shutter Mounting Location Wall
- Shutter Construction Material G-90 Galvanized Steel Frame and Tie Rods
- Shutter Free Area 0.927 sq ft
- Shutter Opening Required 14-1/2 in x 14-1/2 in
Product Information
- Brand Dayton
- MFR # 53DR10
- Zoro # G9180775
- UPC # 00194484302788
- Country of Origin United States
- Category Shutters and Accessories
Dimensions
Shutter Overall Size | 17 in x 17 in |
Fits Fan Dia. | 12 in |
Width | 17 in |
Frame Depth | 2 1/2 in |
Length | 17 in |
Mounting Hole Size | 9/64 in |
Flange Width | 1 1/2 in |
Open Depth | 5 3/4 in |
Frame Opening Height | 24 in |
Overall Diameter | 17 in |
Mounting Hole Diameter | 1/4 in |
Overall Height | 17 in |
Overall Length | 5 3/4 in |
Rough Opening Width | 14.5 in |
Rough Opening Diameter | 14 1/2 in |
Rough Opening Length | 14 1/2 in |
Fits Fan Diameter | 12 in |
Overall Width | 17 in |
Description
17 In.H-W 5.75 In.L Alu Wall Backdraft Dampr, Damper Application Backdraft, For Nominal Duct Diameter Not Applicable, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity 2500 fpm, Overall Height 17 in, Rough Opening Diameter 14 1/2 in, Rough Opening Shape Square, Fits Fan Diameter 12 in, For Duct Shape Not Applicable, Free Area 0.9 sq ft, Overall Width 17 in, Frame Material Thickness 20 ga, Overall Length 5 3/4 in, Connection Type Not Applicable, Frame Depth 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Temperature Sensor, Nickel, 32-131 F (HE-69130NP-0)
- FOSTORIA Wire Guard, Stainless Steel (CHWG-222)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NU1)
- POWERMATIC Air Filtration System, 547 to 1196 cfm (1791330)
- DAYTON 36 in Backdraft Damper / Wall Shutter, 36-1/2 in x 36-1/2 in (4FZK1)
- DAYTON 36 in Backdraft Damper / Wall Shutter, 39-1/2 in x 39-1/2 in (53DR14)
- DAYTON 16 in Backdraft Damper / Wall Shutter, 16-1/2 in x 16-1/2 in (2C520)
- DAYTON 20 in Backdraft Damper / Wall Shutter, 22-1/2 in x 22-1/2 in (53DR11)
- DAYTON 30 in Whole House Fan Economy Ceiling Shutter / Ceiling Shutter (3HHR3)
- DAYTON 54 in Agricultural Wall Exhaust Shutter, 54-1/2 in x 54-1/2 in (45C668)
- SOLER & PALAU Plastic Louver Shutter, 8" (PER-200W)
- Dayton Shutters and Accessories