Shop All Submersible Sump Pumps
Dayton
1/2 HP 1-1/2" M Plug-In Utility Pump 120V AC No Switch Included
Mfr # 11C687
Zoro # G4964127
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 20 ft
- Discharge NPT 1-1/2" M
- Housing Material Stainless steel
- HP 1/2
- Hz 60
Product Information
- Brand Dayton
- MFR # 11C687
- Zoro # G4964127
- UPC # 190735110638
- Country of Origin China
- Category Submersible Sump Pumps
Dimensions
Cord Length | 20 ft |
Cord Length - Pumps | 20 ft. |
Length | 16-15/16" |
Min. Sump Pit Dia. | 18 in |
Height | 16-15/16" |
Diameter | 6-1/2" |
Cord Size | 16/3 |
Width | 6-1/2" |
Max. Diameter Solids | 3/16 in |
Discharge Dia. | 1 1/2 in |
Width at Widest Point | 6 1/2 in |
Overall Height | 16 15/16 in |
Body Dia. | 6 1/2 in |
Minimum Water Depth | 12 in |
Description
Plug-In Utility Pump, HP 1/2, Rated Voltage 120V AC, Hz 60, Phase - Pumps 1, Amps 11.40, Switch Actuation No Switch Included, Body Material Stainless Steel, Impeller Material Stainless Steel, Shaft Seal Material - Pumps Buna-N, Ceramic, Stainless Steel, Flow Rate @ 5 Ft. of Head 83 gpm, Flow Rate @ 10 Ft. of Head 64 gpm, Flow Rate @ 15 Ft. of Head 49 gpm, Flow Rate @ 20 Ft. of Head 31 gpm, Max. Head 35 ft, Min. Sump Pit Dia. 18 in, Minimum Water Depth 12 in, Body Dia. 6 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKEL INC 1-1/4 Pump Chk Valve (PSU1032)
- DWYER INSTRUMENTS Mechanical Flowemeter, Magnetic, NPT (WNT-A-C-06)
- GOULDS WATER TECHNOLOGY IMPELLER 5.25"DIA. (2K716)
- SPRINGER PARTS Taco® HVAC Service Pump Repair Kit; Replaces Taco® P/N 953-1549-1BRP (FK0915491XXX06SP)
- DAYTON 1/3 HP 1-1/2" F Submersible Sump Pump 120V AC None (3BB73)
- DAYTON 1/4 HP 1-1/4" M Submersible Sump Pump 120V AC Vertical (3YU69)
- DAYTON 1/3 HP 1-1/4" F Plug-In Utility Pump 120V AC No Switch Included (11C686)
- DAYTON 1/4 HP 1-1/2" F Submersible Sump Pump 120V AC Tether (4HU67)
- DAYTON 1/3 HP 1-1/4" M Submersible Sump Pump 120V AC Vertical (3YU72)
- DAYTON 1/2 HP 1-1/2" F Submersible Sump Pump 120V AC Tether (3BB77)
- ZOELLER 3/10 HP Sump Pump (57-0071)
- Dayton Submersible Sump Pumps