Shop All Check Valves
Dayton
1/2" FNPT PVC Spring Check Valve
Mfr # 4RG64
Zoro # G0533486
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT x FNPT
- Connection FNPT
- Body Material PVC
- Application - Valves General Purpose
Product Information
- Brand Dayton
- MFR # 4RG64
- Zoro # G0533486
- UPC # 190735332108
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Width | 1 3/4 in |
Overall Height | 1 3/4 in |
Size | 1/2" |
Pipe or Tube Size - Check Valves | 1/2 in |
Length | 4 13/32 in |
Pipe or Tube Size | 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves PVC, Pipe or Tube Size 1/2 in, Connection Type FNPT x FNPT, Max. Temp. - Valves 120 Degrees F, Max. Steam Pressure - Valves Not Rated, Spring Material Stainless Steel, Application - Valves General Purpose, Length 4 13/32 in, Width 1 3/4 in, Overall Height 1 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QWIK-FREEZER QF-8100WOC Single C02 Pipe Freeze Kit 7.00 to 8.00 Inch ID (QF8100WOC)
- SIOUX CHIEF Strap Pipehanger100'Poly (554-100)
- ZORO SELECT 1/8" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (5P997)
- DIXON Adapter, 1 In, 250 psi, Forged Brass (G100-E-BR)
- DAYTON 2" FIPT PVC Spring Check Valve (4RG69)
- DAYTON 2" MNPT x FNPT Ductile Iron Spring Check Valve (4RK71)
- DAYTON 1-1/2" Socket PVC True Union Swing Waste Water Check Valve (4RG90)
- DAYTON 2" Slip PVC Spring Check Valve (4RG75)
- DAYTON 1-1/2" Socket PVC Ball Check Valve (4RG92)
- DAYTON 2" Compression PVC Swing Check Valve (4RG89)
- ZORO SELECT 3/4" FPT Kynar Ball Check Valve (T65BC-V 3/4)
- Dayton Check Valves