Shop All Submersible Sewage Pumps
Dayton
1 HP 2" Auto Submersible Sewage Pump 230V Vertical
Mfr # 4LB99
Zoro # G3473373
product price: $1,125.99
/ea
Free Shipping & Returns
$1,125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- Phase - Pumps 1
- Switch Actuation Vertical Float
- Body Material Cast Iron
- Base Material 303 Stainless Steel
Product Information
- Brand Dayton
- MFR # 4LB99
- Zoro # G3473373
- UPC # 190735329443
- Country of Origin China
- Category Submersible Sewage Pumps
Dimensions
Max. Diameter Solids | 2 in |
Height | 21-1/4" |
Cord Length - Pumps | 20 ft. |
Cord Length | 20 ft |
Diameter | 16-3/4" |
Max. Dia. Solids | 2" |
Overall Height | 21 1/4 in |
Body Dia. | 16 3/4 in |
Discharge Dia. | 2 in |
Description
Sewage Ejector Pump, HP 1, Rated Voltage 200 to 240V AC, Phase - Pumps 1, Amps 8.30, Motor Type PSC, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation Vertical Float, Switch Electrical Connection Piggyback, On Point 13 41/100 in, Off Point 7 41/100 in, Flow Rate @ 10 Ft. of Head 195 gpm, Flow Rate @ 15 Ft. of Head 165 gpm, Flow Rate @ 20 Ft. of Head 130 gpm, Max. Diameter Solids 2 in, Body Dia. 16 3/4 in, Overall Height 21 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON NO Mechanical Float Switch 230VAC (3BY84)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, 150 GPM 220 Degrees F (S20B1I2TANS000.)
- FILL-RITE Rotor Repair Kit (KIT120RG)
- RULE Rule 2000 G.P.H. Bilge Pump (10)
- DAYTON 1/2 HP 2" Auto Submersible Sewage Pump 115V Tether (2JGA5)
- DAYTON 1/2 HP 2" Manual Submersible Sewage Pump 115V (4CRE5)
- DAYTON 1/2 HP 2" Manual Submersible Sewage Pump 115V (4HU80)
- DAYTON 1-1/2 HP 2" Auto Submersible Sewage Pump 230V Tether (4HU86)
- DAYTON 4/10 HP 2" Manual Submersible Sewage Pump 115V (4HU79)
- DAYTON 2 HP 3" Manual Submersible Sewage Pump 230V (4LE17)
- ZOELLER Waste Mate 2 in. 1/2 hp Sewage Pump with Mechanical (266-0001)
- Dayton Submersible Sewage Pumps