Shop All Exterior Body Panels & Components
Daystar
2.0in Poly Flex Joint Upgrade Kit Use on KU70085 Frame Side
Mfr # KU70087BK
Zoro # G810639565
product price: $33.08
/ea
$33.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Product Information
- Brand Daystar
- MFR # KU70087BK
- Zoro # G810639565
- UPC # 814423017541
- Country of Origin United States
- Category Exterior Body Panels & Components
Details
Color | Black |
Description
2.0in Poly Flex Joint Upgrade. Daystar Poly Flex joints are the answer for anyone that needs a strong and silent pivot point. Like a traditional Heim joint, the Poly Flex joint utilizes a spherical ball captured inside a steel outer shell. Unlike Heim joints, however, Poly Flex Joints encapsulate the spherical ball in a special blend of polyurethane.Housed in a steel outer shell, the joint allows a greater range of movement without binding in its attachment points. Also unlike a Heim, the Poly Flex joint does not make noise over time and is completely rebuildable. Poly Joints feature a Polyurethane bushing that is specially designed to move as the suspension articulates. Available with threaded studs or a weld-on version, these joints are perfect for any fabricator that needs a high-articulation pivot point that remains silent and serviceable. Features:Poly Flex Joint KitFully RebuildablePolyurethane Encased Spherical Ballfits 2.0in ID tubing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS 5 gal Gear Oil Pail 100 ISO Viscosity, Slight Yellow Tint (MSF1304003)
- MAIN FILTER JOHN DEERE AL118321 Hydraulic Filter Replacement (MF0593108)
- A & I PRODUCTS Pulley, 3V-Groove 4" x5" x3" (A-ADR5018)
- DISCO Window Reg Lft Front Clips VW Jetta, Bora/Golf lv 97-03 (13550PK)
- DAYSTAR Wrangler YJ Grease Bolt Kit Front or Rear For 87-96 Wrangler YJ (KJ02022BK)
- SPEC-D TUNING Chevy Silverado Pocket Fender Flare 14-18 (FDF-SIV14V2-PK-MP)
- COWLES PRODUCTS PROTEKTOTRIM FENDER TRIM, 3/8IN HALF ROUND, 20FT KIT, BLACK (37-631)
- STROMBERG CARLSON SOFT TOUCH ASSIST HANDLE WHITE W/BLACK GRIP (AH-100)
- WEATHER GUARD Solid Panel Bulkhead Adapter Kit (96903-3-01)
- AUTO USA Toyota Rav4 Front Bumper Guard - Fits 2016-2019 (AU1692616)
- BUSHWACKER 07-14 FJ CRUISER POCKET STYLE FENDER FLARES (31922-02)
- Daystar Automotive Exterior Accessories