Shop All Food Labels
Daymark
Shelf Life Label, 2 In. H, PK500
Mfr # IT120152
Zoro # G1610445
original price:
$12.72
6% off
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Style Removable
- Material Paper
- Shape Rectangle
- Width 3 in
- Height 2 in
Product Information
- Brand Daymark
- MFR # IT120152
- Zoro # G1610445
- UPC # 083491103429
- Country of Origin United States
- Category Food Labels
Dimensions
Width | 3 in |
Height | 2 in |
Description
Shelf Life Label, Bio-Based Yes, BPI Certified No, Color Black, Compostable Not Compostable, FSC Certified No, Height 2 in, Label Style Removable, Label Language English, Material Paper, Number of Labels 500, Product Type Food Rotation, SFI Certified No, Label Shape Rectangle, Standards FDA Approved, USDA Certified Bio-based Products No, Water Resistant No, Width 3 in, For Use With 1 in 7-Slot Metal Dispenser IT110806, Legend Date, Days, Emp, Item, Mgr, Shelf Life, Time, Use By
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Cold, Hot Bottled Water Dispenser - Silver (BTSA1SHS)
- T&S BRASS Installation Kit For Workboard (B-1100-K)
- SPLENDA Substitute, Sugar, Splenda, PK100 (200025)
- ALLPOINTS Thermocouple (60") (1541048)
- DAYMARK Day Label, Saturday, 4-1/2 In. W, PK250 (1100536)
- DAYMARK Day Label, Tuesday, 3-2/7 In. W, PK500 (1122122)
- DAYMARK Shelf Life Label, 2 In. H, 2 In. W, PK250 (112438)
- DAYMARK Label Dispenser, Metal, Silver, 9-1/2 In. L (110806)
- DAYMARK Day Label, Tuesday, 3-1/7 In. W, PK1000 (1100602)
- DAYMARK Day Label, Friday, 3 In. W, PK500 (1122125)
- SUNBURST SYSTEMS Labels Color Coding Ocean Blue 1000 Dots (7060)
- Daymark Food Labels