Shop All Food Bags
Daymark
Pastry Bag, 1/8 gal., 21"L x 10"W, PK100
Mfr # 112794
Zoro # G2825164
original price:
$25.75
new price: $25.69
/pk 100, $0.26/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material High Density Polyethylene (HDPE)
- Bag Closure Type Flip Top
- Depth 10 in
- Width 10 in
- Length 21 in
Product Information
Dimensions
Depth | 10 in |
Width | 10 in |
Length | 21 in |
Overall Length | 21 in |
Details
Bag Item | Pastry Bag |
Bag Material | High Density Polyethylene (HDPE) |
Bag Closure Type | Flip Top |
Thickness | 3 mil |
Color | Clear |
Standards | FDA, EU Certified Food Grade Material |
Item | Disposable Pastry Bag |
Capacity | 1/8 gal |
Closure | Lip Flip |
Microwave Safe | Yes |
Material | High Density Polyethylene (HDPE) |
Wicketed | No |
USDA Certified Bio-based Products | No |
BPI Certified | No |
FDA Compliant | Yes |
Compostable | Not Compostable |
Package Configuration | Roll |
Recyclable | No |
Description
Disposable Pastry Bag, BPI Certified No, Closure Type Flip Top, Compostable Not Compostable, FDA Compliant Yes, Length 21 in, Material HDPE, Open/Reclosable Open, Recyclable No, Standards EU Certified, USDA Certified Bio-based Products No, Width 10 in, Bag Features Standard, Capacity 16.64 oz, Color Clear, Depth 10 in, Legend Not Applicable, Microwave Safe Yes, Package Configuration Roll, Thickness 3 mil, Wicketed No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Cups, Cylinders, O-rings, Valves (K1028)
- VULCAN HART Dual Solenoid Valve 3/8" 120V (713656)
- TRIO Trio Country Gravy Mix 21.975 oz. Packet, PK8 (10050000384225)
- FROSTY FACTORY O-Ring, Faceplate, 6" (F0357)
- DAYMARK Portion Bag, 50 fl. oz., PK2000 (110208)
- DAYMARK Day Portion Bag, Monday, PK2000 (112378)
- DAYMARK Pastry Bag, 1/8 gal., 18"L x 8"W, PK100 (112793)
- DAYMARK Day Portion Bag, Saturday, PK2000 (112383)
- DAYMARK Daymark Safe2Go 18"x14" Third And Quarter Steam Pan Liner, PK1000 (IT110214B)
- ZIPLOC Resealable Sandwich Bags, 1.2 mil, 6.5 in. x 5.88 in., Clear, PK1080, 1080PK (664545)
- NUTRICHEF 2X 8X10 Vacuum Sealer Storage Rolls (PRTPKVS10RL)
- Daymark Food Bags