Shop All Food Labels
Daymark
Food Safety Label, Green/White, 2 in H
Mfr # IT120156-5-FRI
Zoro # G107352412
$7.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Style Removable
- Material Paper
- Shape Square
- Width 2 in
- Height 2 in
Product Information
- Brand Daymark
- MFR # IT120156-5-FRI
- Zoro # G107352412
- UPC # 00083491359840
- Country of Origin United States
- Category Food Labels
Dimensions
Width | 2 in |
Height | 2 in |
Details
Item | Food Safety Label |
Label Style | Removable |
Material | Paper |
Shape | Square |
Legend | Friday |
Color | Green/White |
Standards | FDA Approved for Indirect Food Contact |
Water Resistant | No |
Recyclable | No |
USDA Certified Bio-based Products | No |
Label Shape | Square |
BPI Certified | No |
Bio-Based | No |
Product Type | Food Safety Label |
SFI Certified | No |
Number of Labels | 500 |
Disposable Utensil Type | Food Safety Label |
Label Language | English, French, Spanish |
FSC Certified | No |
Compostable | Not Compostable |
Description
Food Safety Label, Bio-Based No, BPI Certified No, Color Green/White, Compostable Not Compostable, FSC Certified No, Height 2 in, Label Style Removable, Label Language English, French, Spanish, Material Paper, Number of Labels 500, Product Type Food Safety Label, SFI Certified No, Shape Square, Standards FDA Approved for Indirect Food Contact, USDA Certified Bio-based Products No, Water Resistant No, Width 2 in, Legend Friday, Recyclable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER Plug Male Prop/Nat Gas Flw Brs (F276281)
- BOYLAN BOTTLING Boylan Bottling Creamy Red Birch Beer 12 fl. oz. Bottle, PK24 (00760712021006)
- TWININGS English Breakfast Black Tea, Red, 25PK (TWG09182)
- WILTON Jelly Roll Pan 17.25X11 (2105-968)
- DAYMARK Day Label, Wednesday, 3-1/7 In. W, PK500 (1122123)
- DAYMARK Shelf Life Label, 5-5/9 In. W, PK500 (110105)
- DAYMARK Food Safety Label, White, 2 in H, 500pk (IT120152)
- DAYMARK Day Label, Wednesday, 2-2/5 In. W, PK250 (1100533)
- DAYMARK Day Label, Tuesday, 3-2/7 In. W, PK500 (1122122)
- DAYMARK Day Label, Monday, 2-5/9 In. W, PK250 (1100531)
- AVERY DENNISON 1-Line Monarch® 1131® Label Gun (1131-03)
- Daymark Food Labels