Shop All Food Labels
Daymark
Food Safety Label, Brown/White, 2 in H
Mfr # IT120156-4-THU
Zoro # G707352461
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Style Removable
- Material Paper
- Shape Square
- Width 2 in
- Height 2 in
Product Information
- Brand Daymark
- MFR # IT120156-4-THU
- Zoro # G707352461
- UPC # 00083491359819
- Country of Origin United States
- Category Food Labels
Dimensions
Width | 2 in |
Height | 2 in |
Details
Item | Food Safety Label |
Label Style | Removable |
Material | Paper |
Shape | Square |
Legend | Thursday |
Standards | FDA Approved for Indirect Food Contact |
Color | Brown/White |
Water Resistant | No |
USDA Certified Bio-based Products | No |
Disposable Utensil Type | Food Safety Label |
BPI Certified | No |
Compostable | Not Compostable |
Recyclable | No |
Bio-Based | No |
FSC Certified | No |
Product Type | Food Safety Label |
Number of Labels | 500 |
SFI Certified | No |
Label Language | English, French, Spanish |
Label Shape | Square |
Description
Food Safety Label, Bio-Based No, BPI Certified No, Color Brown/White, Compostable Not Compostable, FSC Certified No, Height 2 in, Label Style Removable, Label Language English, French, Spanish, Material Paper, Number of Labels 500, Product Type Food Safety Label, SFI Certified No, Shape Square, Standards FDA Approved for Indirect Food Contact, USDA Certified Bio-based Products No, Water Resistant No, Width 2 in, Legend Thursday, Recyclable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 2-5/16 In., White Plastic, Spring-Loaded Tilt Latch 1 Pair (F 2801)
- VOLLRATH Squeeze Disher, 2.4 oz., SS, Sky Blue (47394)
- WONDERFUL PISTACHIOS No Shell Honey Roasted Pistachios 2.25 oz., PK24 (HR0146A25M)
- VOLLRATH Pan, Ninth-Size, 1.1 Qt (30942)
- DAYMARK Day Label, Thursday, 3 In. W, PK500 (1122124)
- DAYMARK Matt85 Printer (IT118379)
- DAYMARK Day Label, Monday, 3 In. W, PK500 (1122121)
- DAYMARK Shelf Life Label, 2 In. H, PK500 (IT120152)
- DAYMARK Food Safety Label, White, 2 in H, 500pk (IT120152)
- DAYMARK Day Label, Saturday, 3-1/4 In. W, PK500 (1122126)
- DAYMARK Day Label, Wednesday, 3-1/7 In. W, PK500 (1122123)
- Daymark Food Labels