Shop All Furniture Parts
Daymark
Food Prep Ink Roller, Black Ink, PK5
Mfr # 112137
Zoro # G2080233
product price: $20.35
/pk 5, $4.07/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 6GUW4, 6GUW5
- Material Plastic
- Size 0.2 oz.
Product Information
- Brand Daymark
- MFR # 112137
- Zoro # G2080233
- UPC # 083491121379
- Country of Origin Italy
- Category Furniture Parts
Dimensions
Size | 0.2 oz. |
Details
Item | Food Prep Marker Ink Roller |
For Use With | 6GUW4, 6GUW5 |
Material | Plastic |
Description
Food Prep Marker Ink Roller, For Use With Grainger Item Number 6GUW4, 6GUW5, For Use With 6GUW4, 6GUW5, Material Plastic, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Blk Bar Table, X-Base, Blk Vinyl Seats, 24", 24" W, 24" L, 42" H, Laminate Top, Wood Grain (HDBF1033-GG)
- SAFCO Magazine Display Rack, 9 Pockets, 30"x2"x36-3/4", Clear (SAF5603CL)
- BUFFALO Pro series DWCART 3000 Pound Capacity Drywall Cart (DWCART)
- KENNEY MFG Curtain Rod Hd 48-84 Wht (KN512)
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in Red Oak (6199O)
- GE Washing Machine Dial w/ Compression Ring (WH11X10049)
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in Cherry (6199C)
- KASON Reversible Cam-Rise Hinge, 1-5/8" Offset (11245000072)
- PETER MEIER Adjustable Square Furniture Leg, Matte Black - 6 In., 4Pk (PMI556.15.19)
- APW WYOTT Insulation (AS-60150)
- OSBORNE WOOD PRODUCTS 4 x 5/16 Hanger Bolt in Hardware (920HW)
- Daymark Furniture Parts