Shop All Food Labels
Daymark
Day Label, Thursday, 2-3/5 In. W, PK250
Mfr # 1100534
Zoro # G1449007
product price: $9.55
/pk 250, $0.04/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Style Dissolvable
- Material Paper
- Shape Square
- Width 2 in
- Height 2 in
Product Information
- Brand Daymark
- MFR # 1100534
- Zoro # G1449007
- UPC # 083491005341
- Country of Origin United States
- Category Food Labels
Dimensions
Width | 2 in |
Height | 2 in |
Description
Day Label, Bio-Based Yes, BPI Certified No, Color Brown, Compostable Not Compostable, FSC Certified Yes, Height 2 in, Label Style Dissolvable, Label Language English, French, Spanish, Material Paper, Number of Labels 250, Product Type Day of the Week, SFI Certified No, Label Shape Square, Standards FDA Approved, USDA Certified Bio-based Products No, Water Resistant No, Width 2 in, Dissolvable Yes, For Use With 2 in 7-Slot Plastic Dispenser IT111081 or 2 in 7-Slot Metal Dispenser IT110803
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBOT COUPE Grey Feet Assembly (X4) (39833)
- HAPCO-ELMAR R1020SAND-Essential 3 Qt. Round Ice Bucket Lid for R1000, Sand, PK 36 (R1020SAND)
- HAMILTON BEACH On/Off Switch (270000100)
- EL YUCATECO Green Haberno Hot Sauce 4 fl. oz., PK12 (10816493010023)
- DAYMARK Day Label, Saturday, 3 In. W, PK1000 (1100606)
- DAYMARK Day Label, Monday, 3 In. W, PK500 (1122121)
- DAYMARK 1 in x 2 in White Label (IT115735)
- DAYMARK Use First Label, 3 In. H, PK500 (112596)
- DAYMARK Daymark 7 Slot Dispenser (IT110806B)
- DAYMARK Day Label, Friday, 3 In. W, PK1000 (1100605)
- DAYMARK Day Label, Saturday, 4-1/2 In. W, PK250 (1100536)
- Daymark Food Labels