Shop All Food Labels
Daymark
Day Label, Sunday, 3 In. W, PK500
Mfr # 1122127
Zoro # G2755654
product price: $9.95
/pk 500, $0.02/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Style Removable
- Material Paper
- Shape Square
- Width 2 in
- Height 2 in
Product Information
- Brand Daymark
- MFR # 1122127
- Zoro # G2755654
- UPC # 083491302099
- Country of Origin United States
- Category Food Labels
Dimensions
Width | 2 in |
Height | 2 in |
Description
Day Label, Bio-Based Yes, BPI Certified No, Color Black, Compostable Not Compostable, FSC Certified No, Height 2 in, Label Style Removable, Label Language English, French, Spanish, Material Paper, Number of Labels 500, Product Type Day of the Week, SFI Certified No, Label Shape Square, Standards FDA Approved, USDA Certified Bio-based Products No, Water Resistant No, Width 2 in, For Use With 2 in 7-Slot Plastic Dispenser IT111081 or 2 in 7-Slot Metal Dispenser IT110803
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Suburban 3308A Induction Cooktop Single (3308A)
- ENCORE Spray Head Repair Kit WO Valve (KN50-0300-PS)
- ELECTROLUX Replcmtn Water Inlet Valve for Washer (134959340)
- TAYLOR FREEZER Tune Up Kit 359 For - Part# 36356X (36356X)
- DAYMARK Food Safety Label, Brown/White, 2 in H (IT120156-4-THU)
- DAYMARK Food Safety Label, White, 2 in H, 1000pk (IT112437)
- DAYMARK Day Label, Saturday, 4-1/2 In. W, PK250 (1100536)
- DAYMARK Day Label, Friday, 3 In. W, PK1000 (1100605)
- DAYMARK Day Label, Thursday, 3 In. W, PK500 (1122124)
- DAYMARK Shelf Life Label, 2 In. H, 2 In. W, PK250 (112438)
- DAYMARK Day Label, Monday, 3 In. W, PK500 (1122121)
- Daymark Food Labels