Shop All Food Labels
Daymark
Day Label, Friday, 3 In. W, PK1000
Mfr # 1100605
Zoro # G2316894
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Style Removable
- Material Paper
- Shape Octagon
- Width 1 in
- Height 1 in
Product Information
- Brand Daymark
- MFR # 1100605
- Zoro # G2316894
- UPC # 083491006058
- Country of Origin United States
- Category Food Labels
Dimensions
Width | 1 in |
Height | 1 in |
Description
Day Label, Bio-Based Yes, BPI Certified No, Color Green, Compostable Not Compostable, FSC Certified No, Height 1 in, Label Style Removable, Label Language English, French, Spanish, Material Paper, Number of Labels 1,000, Product Type Day of the Week, SFI Certified No, Label Shape Octagon, Standards FDA Approved, USDA Certified Bio-based Products No, Water Resistant No, Width 1 in, For Use With 1 in 7-Slot Metal Dispenser IT110806, Legend Friday, Maximum Temperature 160 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON ELBOW 90 1/4 X 1/4 (4730-111-48-87)
- GRINDMASTER CECILWARE Fill Double Hx Urn Valve (A537-168)
- COMARK Pocket Digital Thermometer, Waterproof, Yellow (DT400Y)
- PITCO Basket, Large Pasta, Fine , 16-1/4" X 13-1/2" X 10" (B4512702)
- DAYMARK Label Dispenser, Metal, Silver, 9-1/2 In. L (110806)
- DAYMARK Shelf Life Label, 2 In. H, 2 In. W, PK250 (112438)
- DAYMARK Shelf Life Label, 5-5/9 In. W, PK500 (110105)
- DAYMARK Day Label, Wednesday, 3-1/7 In. W, PK500 (1122123)
- DAYMARK Food Safety Label, White, 2 in H, 1000pk (IT112437)
- DAYMARK Day Label, Saturday, 3-1/4 In. W, PK500 (1122126)
- COMMERCIAL DaySpenser 1 in Label Dispenser (81434)
- Daymark Food Labels