Shop All Automotive Belts
Dayco
Utility Belt Vx-Wedge Belt, 5Vx1120
Mfr # 5VX1120
Zoro # G8926131
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width .656 in
- Color Black
- Material Synthetic Rubber Compound
- Outside Circumference 2852.42 mm
- Effective Length 112.00 in
Product Information
- Brand Dayco
- MFR # 5VX1120
- Zoro # G8926131
- UPC # 38244094240
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width | .656 in |
Effective Length | 112.00 in |
Details
Color | Black |
Material | Synthetic Rubber Compound |
Outside Circumference | 2852.42 mm |
Belt Construction | Bottom Cog |
Angle | 42 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELOCK Silver Multitone Electronic Horn (MT4-12-24-S)
- HUSKY LINER 17-C F250/F350 CREW X-ACT CONTOUR SERIES BLACK FRONT & 2ND ROW FLOOR L (53388)
- TH MARINE Boot-Cable 2, #CB-2-DP (CB-2-DP)
- BUYERS PRODUCTS 15x13x36 Inch Black Steel Underbody Truck Box with T-Handle (1703326)
- DAYCO 56-08 Numerous Applications Utility V-Belt, L434 (L434)
- DAYCO Utility Belt Industrl V-Belt, Ap51 (AP51)
- DAYCO 89 Lazy Boyl Vx-Wedge Belt, 3Vx475 (3VX475)
- DAYCO Utility Belt Industrial Belt, Bx74 (BX74)
- DAYCO 02-09 Buick Chevy Gmc Isuzu Oldsmobile Fead Kits, 5060915K1 (5060915K1)
- DAYCO Auto V-Belt, Industry Number 13A0865 (17340)
- BANDO Auto Serpentine Belt, 5Pk2040 (5PK2040)
- Dayco Automotive Belts