Shop All Automotive Belts
Dayco
Utility Belt Industrial Belt, Bx136
Mfr # BX136
Zoro # G8987932
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width .656 in
- Material Synthetic Rubber Compound
- Color Black
- Outside Circumference 139.00 in
- Belt Construction Bottom Cog
Product Information
- Brand Dayco
- MFR # BX136
- Zoro # G8987932
- UPC # 38244005444
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width | .656 in |
Details
Material | Synthetic Rubber Compound |
Color | Black |
Outside Circumference | 139.00 in |
Belt Construction | Bottom Cog |
Angle | 40 Degrees |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Raw Steel Receiver Tubing, 1-1/4" Rcvr, 6" (49506)
- PERKO Perko 1051DP0CHR Chrome-Plated Flush Ring Catch - 2-1/4" x 1-3/8" (1051DP0CHR)
- WESTIN Smooth Front Cap (72-11167)
- MILWAUKEE TOOL M12 FUEL Low Speed Tire Buffer Kit (2409-22)
- DAYCO Utility V-Belt, 4L690 (4L690)
- DAYCO Serpentine Belt, Industry Number 6PK1550 (5060610)
- DAYCO Utility Belt Industrl V-Belt, Ap27 (AP27)
- DAYCO 71-07 Numerous Applications Utility V-Belt, L461 (L461)
- DAYCO Utility Belt Vx-Wedge Belt, 5Vx560 (5VX560)
- DAYCO Belts/Hose Vx-Wedge Belt, 5Vx470 (5VX470)
- DAYCO UTILITY BELT (4L500)
- Dayco Automotive Belts