Shop All Engine Specialty Tools
Dayco
Tension Pulley, Industry Number 89036
Mfr # 89036
Zoro # G0529401
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Material - Belt Tensioners and Tension Pulleys Steel
- Max Belt Width - Belt Tensioners and Tension Pulleys 1/2"
- Industry Number 89036
- Belt Type Light Duty, Idler
- Pulley Type - Belt Tensioners and Tension Pulleys V-Belt
Product Information
- Brand Dayco
- MFR # 89036
- Zoro # G0529401
- UPC # 036687192752
- Country of Origin United States
- Category Engine Specialty Tools
Dimensions
Max Belt Width - Belt Tensioners and Tension Pulleys | 1/2" |
Pulley Width - Belt Tensioners and Tension Pulleys | 41/64" |
Pulley Width | 5/8 in |
Maximum Belt Width | 1/2 in |
Compatible Belt Trade Size | 13A |
Inside Diameter | 21/32 in |
Pulley Diameter | 3 3/16 in |
Details
Item | Idler Pulley |
Pulley Material - Belt Tensioners and Tension Pulleys | Steel |
Industry Number | 89036 |
Belt Type | Light Duty, Idler |
Pulley Type - Belt Tensioners and Tension Pulleys | V-Belt |
Pulley Type | V-Belt |
Pulley Material | Steel |
Flange Style | Flanged |
Product Type | Idler Pulley |
Number of Bearings | 1 |
Face Type | Ribbed |
Performance Rating | Light Duty |
Compatible Belt Type | V-Belt |
Description
Tension Pulley, Belt Type Light Duty, Idler, Industry Number 89036
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Replacment Jack Top-Wind Handle (28937)
- BANDO Rib Ace, 417J6 (417J6)
- FLEETGUARD CC2826, 55GAL ES EG COMPLEAT PREMIX (CC2826)
- ZORO SELECT Battery Charger, 12VDC, 3.19" H (D1730)
- DAYCO Merchandiser Ac, 93875 (93875)
- DAYCO Telescopic Retrieval Pole, 93868 (93868)
- DAYCO Krikit Pocket Gauge For Ribbed Belts, 93866 (93866)
- DAYCO Tension Pulley, Industry Number 89007 (89007)
- DAYCO Tension Pulley, Industry Number 89144 (89144)
- DAYCO Tension Pulley, Industry Number 89025 (89025)
- LINCOLN LUBRICATION Def Transfer Pump Lever Action (1392)
- Dayco Service & Shop Tools