Shop All Automotive Belts
Dayco
Serpentine Belt, Industry Number 8PK1840
Mfr # 5080725
Zoro # G1216975
product price: $56.95
/ea
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine Belt
- Outside Length 73 1/8 in
- Top Width 1 3/32 in
- Industry Number 8PK1840
- Reinforcing Cord Material Aramid
Product Information
- Brand Dayco
- MFR # 5080725
- Zoro # G1216975
- UPC # 036687676788
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 73 1/8 in |
Top Width | 1 3/32 in |
Effective Length | 72 1/2 in |
Belt Trade Size | K |
Details
Item | Serpentine Belt |
Belt Type | Serpentine Belt |
Industry Number | 8PK1840 |
Reinforcing Cord Material | Aramid |
Color | White |
Resistance Properties | Heat-Resistant |
Number of Bands | 0 |
Number of Ribs | 8 |
Thickness | 5/32 in |
Belt Style | V-Ribbed |
Standards | SAE J1459, SAE J2432 |
Belt Material | EPDM |
Description
Serpentine Belt, Heavy Duty, Outside Length 73.13 In, Top Width 1.09 In, Industry Number 8PK1840
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XANTREX XPower 1500 Inverter GFCI & Remote ON/OFF UL458 (813-1500-UL)
- CURT Front Mount Hitch w/2" Receiver, 31053 (31053)
- MOOG Steering Tie Rod End - Left Outer, ES2110R (ES2110R)
- MITYVAC Atf Refill Accessory, Ford Adapter, MVA (MITMVA7212)
- DAYCO Auto V-Belt, Industry Number 11A1030 (15405)
- DAYCO Utility Belt V-Belt, Ax35 (AX35)
- DAYCO 00 Snapper Industrial Belt, Bp82 (BP82)
- DAYCO UTILITY BELT (4L500)
- DAYCO Utility Belt Industrial Belt, Bp47 (BP47)
- DAYCO Auto V-Belt, Industry Number 11A0635 (15250)
- BANDO Auto Serpentine Belt, 4Pk611 (4PK611)
- Dayco Automotive Belts