Shop All Automotive Belts
Dayco
Serpentine Belt, Industry Number 7PK1790
Mfr # 5070705
Zoro # G0438401
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine Belt
- Outside Length 71 5/32 in
- Top Width 31/32 in
- Industry Number 7PK1790
- Effective Length 70 1/2 in
Product Information
- Brand Dayco
- MFR # 5070705
- Zoro # G0438401
- UPC # 036687675972
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 71 5/32 in |
Top Width | 31/32 in |
Effective Length | 70 1/2 in |
Belt Trade Size | K |
Details
Item | Serpentine Belt |
Belt Type | Serpentine Belt |
Industry Number | 7PK1790 |
Belt Style | V-Ribbed |
Color | White |
Belt Material | EPDM |
Number of Bands | 0 |
Reinforcing Cord Material | Aramid |
Thickness | 5/32 in |
Standards | SAE J1459, SAE J2432 |
Number of Ribs | 7 |
Resistance Properties | Heat-Resistant |
Description
Serpentine Belt, Heavy Duty, Outside Length 71.16 In, Top Width 0.96 In, Industry Number 7PK1790
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Multi-Ball Mount, 2" Hollow Shank, 45002 (45002)
- BALDWIN FILTERS Fuel Filter, 4-1/2 x 3-3/16 x 4-1/2 In (PF828)
- REMCO INDUSTRIES WATER PUMP 5.3GPM, QA, 12V, 75PSI, VS (55AQUAJET-ARV)
- ILC Replacement For EIKO 624 AUTOMOTIVE INDICATOR LAMPS G SHAPE 10PK (10PAK:WW-1DT2-2)
- DAYCO 14-15 Freightliner 14.8L V-Ribbed Belt, 5081059 (5081059)
- DAYCO Auto V-Belt, Industry Number 11A1360 (15535)
- DAYCO Utility Belt Industrl V-Belt, Ap76 (AP76)
- DAYCO Belts/Hose Vx-Wedge Belt, 5Vx470 (5VX470)
- DAYCO Utility Belt V-Belt, Ax31 (AX31)
- DAYCO 78 Ihc Industrial Belt, Bp54 (BP54)
- STENS Oem Replacement Belt 265-557 For Mtd 954-0370 (265-557)
- Dayco Automotive Belts