Shop All Automotive Belts
Dayco
Serpentine Belt, Industry Number 14PK1355
Mfr # 5140533
Zoro # G0332762
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine Belt
- Outside Length 53 31/32 in
- Top Width 1 15/16 in
- Industry Number 14PK1355
- Number of Bands 0
Product Information
- Brand Dayco
- MFR # 5140533
- Zoro # G0332762
- UPC # 036687677969
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 53 31/32 in |
Top Width | 1 15/16 in |
Effective Length | 53 11/32 in |
Belt Trade Size | K |
Details
Item | Serpentine Belt |
Belt Type | Serpentine Belt |
Industry Number | 14PK1355 |
Number of Bands | 0 |
Belt Material | EPDM |
Color | White |
Number of Ribs | 14 |
Standards | SAE J1459, SAE J2432 |
Resistance Properties | Heat-Resistant |
Thickness | 5/32 in |
Belt Style | V-Ribbed |
Reinforcing Cord Material | Aramid |
Description
Serpentine Belt, Heavy Duty, Outside Length 53.97 In, Top Width 1.93 In, Industry Number 14PK1355
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARIA BEEDE INSTRUMENTS Faria 32904 Euro Tachometer (6000 RPM) Gas - 4", White (32904)
- SHURFLO Shurflo Aqua King II Fresh Water Pump (4148-153-E75)
- GEDORE Terminal Tool Set, Push-On Contacts (KL-0190-28 K)
- CARTER FUEL PUMPS Elec Fuel Pump, P74018 (P74018)
- DAYCO Auto V-Belt, Industry Number 11A1410 (15555)
- DAYCO Auto V-Belt, Industry Number 11A1155 (15455)
- DAYCO Serpentine Belt, Industry Number 6PK1550 (5060610)
- DAYCO 65-01 Numerous Applications (L432)
- DAYCO Auto V-Belt, Industry Number 11A1145 (15450)
- DAYCO 64-01 Numerous Applications Utility V-Belt, L440 (L440)
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 9540 (9540)
- Dayco Automotive Belts