Shop All Automotive Belts
Dayco
Serpentine Belt, Industry Number 10PK1475
Mfr # 5100580
Zoro # G1386436
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine Belt
- Outside Length 58 5/8 in
- Top Width 1 3/8 in
- Industry Number 10PK1475
- Resistance Properties Heat-Resistant
Product Information
- Brand Dayco
- MFR # 5100580
- Zoro # G1386436
- UPC # 036687677570
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 58 5/8 in |
Top Width | 1 3/8 in |
Effective Length | 58 in |
Belt Trade Size | K |
Details
Item | Serpentine Belt |
Belt Type | Serpentine Belt |
Industry Number | 10PK1475 |
Resistance Properties | Heat-Resistant |
Belt Material | EPDM |
Thickness | 5/32 in |
Belt Style | V-Ribbed |
Reinforcing Cord Material | Aramid |
Standards | SAE J1459, SAE J2432 |
Number of Ribs | 10 |
Color | White |
Number of Bands | 0 |
Description
Serpentine Belt, Heavy Duty, Outside Length 58.63 In, Top Width 1.38 In, Industry Number 10PK1475
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Light Kit for 1 Led, Amber, 2" (5622201)
- ANCHOR INDUSTRIES Chev V8/L6 4.6 73-57/Chev Tk L6 3.9 62-6 Motor Mount, 2142 (2142)
- SAMLEX AMERICA 1500W Pure Sine Wave Inverter - 12V (PST-1500-12)
- EDELMANN Power Steering Pressure Hose 2007-2012 Nissan Altima 2.5L 3.5L (80494)
- DAYCO Auto V-Belt, Industry Number 13A1295 (17510)
- DAYCO Utility Belt Industrial Belt, Bp60 (BP60)
- DAYCO Auto V-Belt, Industry Number 13A1220 (17480)
- DAYCO Serpentine Belt, Industry Number 14PK1320 (5140520)
- DAYCO 94 Ferris/Ingersoll Industrial Belt, Bp116 (BP116)
- DAYCO 89 Lazy Boyl Vx-Wedge Belt, 3Vx475 (3VX475)
- CLOYES Engine Timing Chain Kit, 9-0700S (9-0700S)
- Dayco Automotive Belts